Shop All Check Valves
Ssi
5" Flanged Cast Iron Triple Duty Check Valve
Mfr # 0500-125TFI-B
Zoro # G3040152
product price: $899.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$899.99
Free 30-Day Returns
Key Features
- Pipe Size 5"
- Connection Type 125 Class Flange
- Connection 125 Class Flange
- Body Material Cast Iron
- Max. Temp. 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ssi
- MFR # 0500-125TFI-B
- Zoro # G3040152
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 5" |
Pipe or Tube Size - Check Valves | 5" |
Size | 5" |
Overall Height | 16-3/8" |
Pipe or Tube Size | 5 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Triple Duty, Body Material - Valves Cast Iron, Pipe or Tube Size 5 in, Connection Type Flange x Flange, Cracking Pressure 0.300 to 1.250 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 300 Degrees F, Min. Temp. - Valves 60 Degrees F, Max. Water Pressure - Valves 200 psi @ 250 Degrees F, Max. Steam Pressure - Valves 200 psi WSP, Seat Material Buna-N
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 4" GALV. 45 STREET ELBOW (352-071)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2521603)
- ZORO SELECT Stud Guard, PK25 (SGE-616)
- DELTA 3-Way Shower Arm Diverter For Hand Shower (U4929-BL-PK)
- SSI 3" Wafer Flange Cast Iron Silent Check Valve (0300-125WCITM-T)
- SSI 8" Wafer Flange Cast Iron Double Disc Check Valve (0800-125WTIBB-T)
- SSI 6" Wafer Flange Cast Iron Double Disc Check Valve (0600-125WTIBB-T)
- SSI 3" Wafer Flange Stainless Steel Double Disc Check Valve (0300-600WTTTM-T)
- SSI 2-1/2" Wafer Flange Cast Iron Silent Check Valve (0250-125WCITM-T)
- SSI 6" Wafer Flange Cast Iron Silent Check Valve (0600-125WCIBM-T)
- LEGEND VALVE 3" T-312 CAST IRON WAFER CHECK (116-223)
- Ssi Valves