Shop All Check Valves
Ssi
4" Flanged Cast Iron Triple Duty Check Valve
Mfr # 0400-125TFI-B
Zoro # G2219603
product price: $637.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$637.99
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type Flanged
- Connection 125 Class Flange
- Body Material Cast iron
- Application - Valves Process Piping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ssi
- MFR # 0400-125TFI-B
- Zoro # G2219603
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 4" |
Size | 4" |
Length | 14-1/2" |
Pipe or Tube Size - Check Valves | 4 in |
Pipe or Tube Size | 4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Triple Duty, Body Material - Valves Cast Iron, Pipe or Tube Size 4 in, Connection Type Flange x Flange, Cracking Pressure 0.300 to 1.250 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 300 Degrees F, Min. Temp. - Valves 60 Degrees F, Max. Water Pressure - Valves 200 psi @ 250 Degrees F, Max. Steam Pressure - Valves 200 psi WSP, Seat Material Buna-N
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER String Wound Filter Cartridge, 15 gpm, 10 Micron, 2-7/16" O.D., 30 in H, 6 PK (T19R30A)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 10 In (26100111015000)
- DELTA Trinsic 6-Setting 3-Port Diverter Trim Chrome (T11959)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1" Wall (6RX100358)
- SSI 2-1/2" Wafer Flange Stainless Steel Double Disc Check Valve (0250-600WTTTM-T)
- SSI 3" Wafer Flange Cast Iron Double Disc Check Valve (0300-125WTIBB-T)
- SSI 4" Wafer Flange Cast Iron Silent Check Valve (0400-125WCITM-T)
- SSI 4" Wafer Flange Cast Iron Silent Check Valve (0400-125WCIBM-T)
- SSI 3" Wafer Flange Cast Iron Silent Check Valve (0300-125WCITM-T)
- SSI 2" Wafer Flange Cast Iron Silent Check Valve (0200-125WCITM-T)
- SSI 2" Flanged Cast Iron Triple Duty Check Valve (0200-125TFI-B)
- Ssi Check Valves