Shop All Check Valves
Ssi
3" Wafer Flange Stainless Steel Double Disc Check Valve
Mfr # 0300-600WTTTM-T
Zoro # G3010366
product price: $695.99
/ea
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Wafer Flanged
- Connection 600 Class Wafer Flange
- Body Material Stainless steel
- Body Material - Valves Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ssi
- MFR # 0300-600WTTTM-T
- Zoro # G3010366
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 3" |
Size | 3" |
Width | 5-7/8" |
Pipe or Tube Size - Check Valves | 3" |
Length | 2-7/8" |
Overall Height | 5-7/8" |
Pipe or Tube Size | 3 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Double Disc, Body Material - Valves Stainless Steel, Pipe or Tube Size 3 in, Connection Type Flange x Flange, Cracking Pressure 0.300 to 1.250 psi, Mounting Orientation Horizontal, Vertical, Seal Material Metal, Max. Temp. - Valves 600 Degrees F, Min. Temp. - Valves 60 Degrees F, Max. Water Pressure - Valves 1,480 psi @ 600 Degrees F, Max. Steam Pressure - Valves 1480 psi WSP, Seat Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLEMENT K1014A8 Shower Bracket for 1-1/4" O.D Bar (K1014A8)
- ZORO SELECT Bushing, 1-1/2 In x 1-1/4 In Spigot x Hub (1WJB7)
- ARCTIC PURE PLUS Water Filter Assembly, Primary (AR-10000-P)
- JONES STEPHENS Builder Grd Plstc Toilet Seat, Wht, Elngtd, With Cover, Elongated (C1011TK00)
- SSI 2" Wafer Flange Stainless Steel Double Disc Check Valve (0200-600WTTTM-T)
- SSI 6" Flanged Cast Iron Triple Duty Check Valve (0600-125TFI-B)
- SSI 3" Wafer Flange Cast Iron Silent Check Valve (0300-125WCITM-T)
- SSI 2-1/2" Wafer Flange Cast Iron Silent Check Valve (0250-125WCITM-T)
- SSI 4" Wafer Flange Cast Iron Silent Check Valve (0400-125WCIBM-T)
- SSI 4" Wafer Flange Cast Iron Double Disc Check Valve (0400-125WTIBB-T)
- MILWAUKEE VALVE 1/2" FNPT Bronze Swing Y Check Valve (515Y 1/2)
- Ssi Check Valves