Shop All Y & Basket Strainers
Ssi
2", FNPT x FNPT, Stainless steel, Basket Strainer, 700 psi @ 100 Degrees F
Mfr # 0200-300B2TT-B
Zoro # G2276854
original price:
$1,518.66
24% off
Free Shipping & Returns
$1,153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type FNPT x FNPT
- Max. Fluid Temp. 1100 Degrees F
- Screen Material 304 Stainless Steel
- Housing Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ssi
- MFR # 0200-300B2TT-B
- Zoro # G2276854
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 2" |
Height | 12-7/16" |
Length | 19-13/16" |
Screen Size | 3/64" |
Connection Size | 2 in |
Perforated Screen Size | 0.0468 in |
Description
Basket Strainer, Connection Size 2 in, Screen Material 304 Stainless Steel, Maximum Temperature 800 Degrees F, Cover Type Bolted, Height 12 1/2 in, Maximum Pressure at 100 deg F 740 psi, Strainer Style Single, Housing Material Stainless Steel, Connection Type NPT, Maximum Pressure 740 psi, Application Chemical Industry Oil and Gas, Metals and Mining, Power Industry, Process Industry, Pulp and Paper, Water and Waste, Flow Rate 72 gpm, For Use With Hot Water, Seawater, Water Cooling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Elongated Dual-Flush Chair Height Toilet (3989-0)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 4 In, 150 psi, PTFE (T04150)
- BANJO 1/2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS050-40)
- DELTA Single Handle High-Arc Bathroom Faucet (559HA-CZ-DST)
- SSI 1/2", FNPT x FNPT, Stainless steel, Y Strainer, 3500 psi @ 100 Degrees F (0050-1500Y1TT-1)
- SSI 3/4", FNPT x FNPT, Stainless steel, Y Strainer, 3500 psi @ 100 Degrees F (0075-1500Y1TT-1)
- SSI 1/2", FNPT x FNPT, Carbon Steel, Y Strainer, 3500 psi @ 100 Degrees F (0050-1500Y1TC-1)
- SSI 2-1/2", Flanged, Stainless steel, Basket Strainer, 285 psi @ 100 Degrees F (0250-150B1FT-B)
- DWYER INSTRUMENTS Brass Y Strainer, Brs YStr, 400PSI, 12 (BYS-02)
- MUELLER STEAM SPECIALTY 3/4", Socket Weld, Cast Carbon Steel, Y Strainer (3/4 582 CS socket weld)
- STEEL & OBRIEN 150 Mesh - Short Narrow Strainer Mesh, 316SS (KEM1N150-316)
- Ssi Y & Basket Strainers