Shop All Y & Basket Strainers
Ssi
2", FNPT x FNPT, Carbon Steel, Basket Strainer, 700 psi @ 100 Degrees F
Mfr # 0200-300B2TC-B
Zoro # G1582637
original price:
$699.27
19% off
new price: $564.99
/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type FNPT x FNPT
- Max. Fluid Temp. 800 Degrees F
- Screen Material 304 Stainless Steel
- Housing Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ssi
- MFR # 0200-300B2TC-B
- Zoro # G1582637
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 2" |
Height | 12-7/16" |
Screen Size | 3/64" |
Length | 19-13/16" |
Perforated Screen Size | 0.0468 in |
Connection Size | 2 in |
Description
Basket Strainer, Connection Size 2 in, Screen Material 304 Stainless Steel, Maximum Temperature 800 Degrees F, Cover Type Bolted, Height 12 1/2 in, Maximum Pressure at 100 deg F 740 psi, Strainer Style Single, Housing Material Carbon Steel, Connection Type NPT, Maximum Pressure 740 psi, Application Chemical Industry Oil and Gas, Metals and Mining, Power Industry, Process Industry, Pulp and Paper, Water and Waste, Flow Rate 72 gpm, For Use With Hot Water, Seawater, Water Cooling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Pressure Regulator, 1/4 In, 10 to 125 psi (1/4 SS 263 A 10 125)
- JONES STEPHENS Galvanized Reducer Coupling, 1 X 3/4 In (G1650159)
- ANVIL 1-1/2" x 1-1/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318907409)
- NEOPERL 1.5 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 6 PK (5505403)
- SSI 4", Flanged, Stainless steel, Basket Strainer, 285 psi @ 100 Degrees F (0400-150B1FT-4)
- SSI 2-1/2", Flanged, Stainless steel, Basket Strainer, 285 psi @ 100 Degrees F (0250-150B1FT-B)
- SSI 3", Flanged, Stainless steel, Basket Strainer, 285 psi @ 100 Degrees F (0300-150B1FT-B)
- SSI 3/4", FNPT x FNPT, Stainless steel, Y Strainer, 3500 psi @ 100 Degrees F (0075-1500Y1TT-1)
- SSI 1/2", FNPT x FNPT, Carbon Steel, Y Strainer, 3500 psi @ 100 Degrees F (0050-1500Y1TC-1)
- KECKLEY 1/2", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (1/23THY-CIM20M34-FTI-B7)
- KECKLEY 1-1/4", Threaded, Carbon Steel, Y Strainer (11/45THY-CS045P34-GTI-SB7)
- Ssi Y & Basket Strainers