Shop All Y & Basket Strainers
Ssi
2", Flanged, Stainless steel, Basket Strainer, 285 psi @ 100 Degrees F
Mfr # 0200-150B1FT-B
Zoro # G2867541
original price:
$903.76
33% off
new price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Flanged
- Max. Fluid Temp. 1100 Degrees F
- Screen Material 304 Stainless Steel
- Housing Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ssi
- MFR # 0200-150B1FT-B
- Zoro # G2867541
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 2" |
Height | 9-5/16" |
Length | 15-3/4" |
Screen Size | 3/64" |
Connection Size | 2 in |
Perforated Screen Size | 0.0468 in |
Description
Basket Strainer, Connection Size 2 in, Screen Material 304 Stainless Steel, Maximum Temperature 406 Degrees F, Cover Type Bolted, Height 8 1/2 in, Maximum Pressure at 100 deg F 285 psi, Strainer Style Single, Housing Material Stainless Steel, Connection Type NPT, Maximum Pressure 285 psi, Application Chemical Industry Oil and Gas, Metals and Mining, Power Industry, Process Industry, Pulp and Paper, Water and Waste, Flow Rate 78 gpm, For Use With Hot Water, Seawater, Water Cooling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 10 (4381010810)
- APACHE Part DC Aluminum Cam/Groove, 2" (50400290)
- OATEY 4" Pipe Dia. PVC Drain (76014)
- GOODMAN Heater Element3.5Kw Heater Assembly (22312907)
- SSI 3/4", FNPT x FNPT, Stainless steel, Y Strainer, 3500 psi @ 100 Degrees F (0075-1500Y1TT-1)
- SSI 2-1/2", Flanged, Stainless steel, Basket Strainer, 285 psi @ 100 Degrees F (0250-150B1FT-B)
- SSI 1/2", FNPT x FNPT, Carbon Steel, Y Strainer, 3500 psi @ 100 Degrees F (0050-1500Y1TC-1)
- SSI 4", Flanged, Stainless steel, Basket Strainer, 285 psi @ 100 Degrees F (0400-150B1FT-4)
- SSI 3", Flanged, Stainless steel, Basket Strainer, 285 psi @ 100 Degrees F (0300-150B1FT-B)
- DIXON Long Thin Round Hole Strainer NPSM, 4" (RSS40)
- LEGEND VALVE 1" T-16 20 MESH SCREEN (105-735)
- Ssi Y & Basket Strainers