Shop All Check Valves
Ssi
2-1/2" Wafer Flange Cast Iron Silent Check Valve
Mfr # 0250-125WCITM-T
Zoro # G3464815
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Connection Type Flanged
- Connection 125 Class Wafer Flange
- Body Material Cast iron
- Seal Material - Check Valves Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ssi
- MFR # 0250-125WCITM-T
- Zoro # G3464815
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 2 1/2" |
Width | 2 7/8 in |
Overall Height | 4 7/8 in |
Length | 4 7/8 in |
Size | 2 1/2" |
Pipe or Tube Size - Check Valves | 2 1/2 in |
Pipe or Tube Size | 2 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Silent, Body Material - Valves Cast Iron, Pipe or Tube Size 2 1/2 in, Connection Type Flange x Flange, Cracking Pressure 0.300 to 1.250 psi, Mounting Orientation Horizontal, Vertical, Seal Material Metal, Max. Temp. - Valves 300 Degrees F, Min. Temp. - Valves 60 Degrees F, Max. Water Pressure - Valves 200 psi @ 250 Degrees F, Max. Steam Pressure - Valves 200 psi WSP, Seat Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 4" TBE Kynar(R) Pipe Nipple Sch 80 (6529 11/2x4)
- ZORO SELECT Brass Cross, FNPT, 1/2" Pipe Size (6AYZ0)
- DAYTON Manual Tube Bender Kit (45J339)
- PENFLEX Flexible Hose Assy, 1-11 1/2 In, 12 In L (FTG-16-A-A-CS-12)
- SSI 6" Flanged Cast Iron Triple Duty Check Valve (0600-125TFI-B)
- SSI 6" Wafer Flange Stainless Steel Double Disc Check Valve (0600-150WTTTM-T)
- SSI 2" Flanged Cast Iron Triple Duty Check Valve (0200-125TFI-B)
- SSI 2" Wafer Flange Cast Iron Double Disc Check Valve (0200-125WTIBB-T)
- SSI 3" Wafer Flange Stainless Steel Double Disc Check Valve (0300-600WTTTM-T)
- SSI 2-1/2" Wafer Flange Cast Iron Silent Check Valve (0250-125WCIBM-T)
- LEGEND VALVE 3" T-312 DI WAFER CK SS316 DIS (116-233)
- Ssi Check Valves