Shop All Check Valves
Ssi
10" Wafer Flange Cast Iron Double Disc Check Valve
Mfr # 1000-125WTIBB-T
Zoro # G6107062
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 10"
- Connection Type Wafer Flanged
- Connection 125 Class Wafer Flange
- Body Material Cast iron
- Cracking Pressure 0.300 to 1.250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ssi
- MFR # 1000-125WTIBB-T
- Zoro # G6107062
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 10" |
Pipe or Tube Size - Check Valves | 10" |
Size | 10" |
Width | 13-3/8" |
Length | 4-1/4" |
Overall Height | 13-3/8" |
Pipe or Tube Size | 10 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Double Disc, Body Material - Valves Cast Iron, Pipe or Tube Size 10 in, Connection Type Flange x Flange, Cracking Pressure 0.300 to 1.250 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 300 Degrees F, Min. Temp. - Valves 60 Degrees F, Max. Water Pressure - Valves 200 psi @ 250 Degrees F, Max. Steam Pressure - Valves 200 psi WSP, Seat Material Buna-N
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUA EDEN Freestanding Bathtubs, 51.19 L, 27.56 W, White, Acrylic (VTSQ512823)
- KOHLER Geometric Touchless Ac-Powered Deck-Moun (13468-CP)
- JONES STEPHENS Premium Plastic Seat, White, Round Open Front with Cover and Slow-Close Adjustable Hinge (C1606OS00)
- ZORO SELECT 3/4" FNPS Galvanized Merchant Coupling (61104)
- SSI 8" Wafer Flange Cast Iron Double Disc Check Valve (0800-125WTIBB-T)
- SSI 4" Wafer Flange Cast Iron Silent Check Valve (0400-125WCITM-T)
- SSI 3" Flanged Cast Iron Triple Duty Check Valve (0300-125TFI-B)
- SSI 2-1/2" Wafer Flange Stainless Steel Double Disc Check Valve (0250-600WTTTM-T)
- SSI 2-1/2" Wafer Flange Cast Iron Silent Check Valve (0250-125WCITM-T)
- SSI 2" Flanged Cast Iron Triple Duty Check Valve (0200-125TFI-B)
- LEGEND VALVE 2" S-670 PVC CHECK/BALL VALVE (203-258)
- Ssi Check Valves