Shop All Y & Basket Strainers
Ssi
1", FNPT x FNPT, Stainless Steel, Y Strainer, 3500 psi @ 100 Degrees F
Mfr # 0100-1500Y1TT-1
Zoro # G1879272
original price:
$819.96
24% off
new price: $622.99
/ea
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT x FNPT
- Max. Fluid Temp. 1100 Degrees F
- Screen Material 304 Stainless Steel
- Housing Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ssi
- MFR # 0100-1500Y1TT-1
- Zoro # G1879272
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1" |
Length | 6-5/16" |
Height | 4-13/16" |
Width | 6" |
Screen Size | 0.031 in |
Port 3 Connection Size | 1/2 in |
Port 1 Connection Size | 1 in |
Port 2 Connection Size | 1 in |
Perforated Screen Size | 0.031 in |
Description
Y Strainer, Pipe Size 1 in, Maximum Pressure at 100 deg F 3,500 psi, Length 6 3/8 in, Height 4 7/8 in, Blow Off Port 1/2 in, Screen Material 304 Stainless Steel, Perforated Screen Size 0.031 in, Housing Material Stainless Steel, Class 1500, Flow Rate 3 gpm, For Use With Gas, Liquid, Oil, Paper, Pulp, Steam, Water, Includes Screen Yes, Maximum Pressure 3,500 psi @ 100 Degrees F, Maximum Temperature 1,100 Degrees F, Port 1 Connection Size 1 in, Port 1 Connection Type NPT, Port 1 Gender Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 X 8 T550 1/4 TURN NO LEAD (108-153NL)
- OATEY Outlet Box, Washing Machine, PEX 1807 (38480)
- KECKLEY 5" Cast Iron Wafer Check Valve (DD1F-CI-34136-500)
- LEGEND VALVE 2" PEX ELBOW (460-008NL)
- SSI 4", Flanged, Stainless steel, Basket Strainer, 285 psi @ 100 Degrees F (0400-150B1FT-4)
- SSI 3", Flanged, Stainless steel, Basket Strainer, 285 psi @ 100 Degrees F (0300-150B1FT-B)
- SSI 3/4", FNPT x FNPT, Stainless steel, Y Strainer, 3500 psi @ 100 Degrees F (0075-1500Y1TT-1)
- SSI 2-1/2", Flanged, Stainless steel, Basket Strainer, 285 psi @ 100 Degrees F (0250-150B1FT-B)
- SSI 1/2", FNPT x FNPT, Carbon Steel, Y Strainer, 3500 psi @ 100 Degrees F (0050-1500Y1TC-1)
- HAYWARD FLOW CONTROL 1-1/2", Socket/Threaded, PVC, Basket Strainer, 150 psi (SB1150ST18)
- HAYWARD FLOW CONTROL 1", Socket/Threaded, Eastar, Basket Strainer, 100 psi (SBC100STE132)
- Ssi Y & Basket Strainers