Shop All Y & Basket Strainers
Ssi
1", FNPT x FNPT, Stainless steel, Basket Strainer, 700 psi @ 100 Degrees F
Mfr # 0100-300B2TT-1
Zoro # G0664815
product price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT x FNPT
- Max. Fluid Temp. 1100 Degrees F
- Screen Material 304 Stainless Steel
- Housing Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ssi
- MFR # 0100-300B2TT-1
- Zoro # G0664815
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1" |
Screen Size | 1/32" |
Height | 8-3/8" |
Length | 12-5/8" |
Perforated Screen Size | 0.0312 in |
Connection Size | 1 in |
Description
Basket Strainer, Connection Size 1 in, Screen Material 304 Stainless Steel, Maximum Temperature 800 Degrees F, Cover Type Bolted, Height 8 3/8 in, Maximum Pressure at 100 deg F 740 psi, Strainer Style Single, Housing Material Stainless Steel, Connection Type NPT, Maximum Pressure 740 psi, Application Chemical Industry Oil and Gas, Metals and Mining, Power Industry, Process Industry, Pulp and Paper, Water and Waste, Flow Rate 18 gpm, Gasket Material 304 Stainless Steel, Includes Screen Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA Lasco 420020Bc Pipe Cross, 2 In, Slip, Pvc, White, Sch 40 Schedule (PVC 02410 1400HA)
- BECK 1-1/2" x 6" Black Pipe Nipple Sch 40 (0330034406)
- ZORO SELECT Poly Tube, 8 mm Inside Dia. (PE10M-NA-50)
- DELTA Vero 6-Setting 3-Port Diverter Trim Stainless (T11953-SS)
- SSI 1/2", FNPT x FNPT, Carbon Steel, Y Strainer, 3500 psi @ 100 Degrees F (0050-1500Y1TC-1)
- SSI 3/4", FNPT x FNPT, Stainless steel, Y Strainer, 3500 psi @ 100 Degrees F (0075-1500Y1TT-1)
- SSI 2-1/2", Flanged, Stainless steel, Basket Strainer, 285 psi @ 100 Degrees F (0250-150B1FT-B)
- SSI 1/2", FNPT x FNPT, Stainless steel, Y Strainer, 3500 psi @ 100 Degrees F (0050-1500Y1TT-1)
- HAYWARD FLOW CONTROL 1/2", Threaded, PVC, Y Strainer, 150 psi (YS10050T)
- HAYWARD FLOW CONTROL 2-1/2", socket, PVC, Y Strainer, 150 psi (YS10250S)
- LEGEND VALVE 2-1/2" T-17 1/16" PERF SCREEN (105-569)
- Ssi Y & Basket Strainers