Shop All Y & Basket Strainers
Ssi
1-1/4", NPT, Stainless Steel, Strainer, 3500 psi @ 100 Degrees F
Mfr # 0125-1500Y2TT-1
Zoro # G2506052
original price:
$1,554.41
24% off
new price: $1,180.99
/ea
Free Shipping & Returns
$1,180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/4"
- Connection Type NPT
- Max. Fluid Temp. 1100 Degrees F
- Screen Material 304 Stainless Steel
- Housing Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ssi
- MFR # 0125-1500Y2TT-1
- Zoro # G2506052
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1-1/4" |
Height | 7-3/32" |
Length | 8-21/32" |
Width | 8-3/8" |
Screen Size | 0.031 in |
Port 3 Connection Size | 1/2 in |
Port 1 Connection Size | 1 1/4 in |
Perforated Screen Size | 0.031 in |
Port 2 Connection Size | 1 1/4 in |
Description
Y Strainer, Pipe Size 1 1/4 in, Maximum Pressure at 100 deg F 3,500 psi, Length 8 5/8 in, Height 7 1/8 in, Blow Off Port 1/2 in, Screen Material 304 Stainless Steel, Perforated Screen Size 0.031 in, Housing Material Stainless Steel, Class 150, Flow Rate 20 gpm, For Use With Gas, Liquid, Oil, Paper, Pulp, Steam, Water, Includes Screen Yes, Maximum Pressure 3,500 psi @ 100 Degrees F, Maximum Temperature 1,100 Degrees F, Port 1 Connection Size 1 1/4 in, Port 1 Connection Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROLAIR Type 700 High Flow Pressure Regulator (700-BC)
- APACHE HD Super T-Bolt SS Clamp, 2.52" to 2.64" (43082326)
- K&S PRECISION METALS Tube Round Brass 12X7/32 (8130)
- HARVEY Wax Ring Toilet Thick (001115-24)
- SSI 3/4", FNPT x FNPT, Stainless steel, Y Strainer, 3500 psi @ 100 Degrees F (0075-1500Y1TT-1)
- SSI 4", Flanged, Stainless steel, Basket Strainer, 285 psi @ 100 Degrees F (0400-150B1FT-4)
- SSI 3", Flanged, Stainless steel, Basket Strainer, 285 psi @ 100 Degrees F (0300-150B1FT-B)
- SSI 1/2", FNPT x FNPT, Carbon Steel, Y Strainer, 3500 psi @ 100 Degrees F (0050-1500Y1TC-1)
- SSI 2-1/2", Flanged, Stainless steel, Basket Strainer, 285 psi @ 100 Degrees F (0250-150B1FT-B)
- ASAHI Strainer, Sediment, Drain Kit, 1-1/4" (103356012)
- ROHL Basket Strainer Without Pop-Up In Polished Chrome Manual Operation (733APC)
- Ssi Y & Basket Strainers