Shop All Y & Basket Strainers
Ssi
1-1/2", FNPT x FNPT, Stainless Steel, Y Strainer, 3500 psi @ 100 Degrees F
Mfr # 0150-1500Y2TT-1
Zoro # G2255985
original price:
$1,800.00
24% off
new price: $1,367.99
/ea
Free Shipping & Returns
$1,367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/2"
- Connection Type FNPT x FNPT
- Max. Fluid Temp. 1100 Degrees F
- Screen Material 304 Stainless Steel
- Housing Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ssi
- MFR # 0150-1500Y2TT-1
- Zoro # G2255985
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1-1/2" |
Width | 8-3/8" |
Height | 7-3/32" |
Length | 8-21/32" |
Screen Size | 0.031 in |
Perforated Screen Size | 0.031 in |
Port 1 Connection Size | 1 1/2 in |
Port 3 Connection Size | 1/2 in |
Port 2 Connection Size | 1 1/2 in |
Description
Y Strainer, Pipe Size 1 1/2 in, Maximum Pressure at 100 deg F 3,500 psi, Length 8 5/8 in, Height 7 1/8 in, Blow Off Port 1/2 in, Screen Material 304 Stainless Steel, Perforated Screen Size 0.031 in, Housing Material Stainless Steel, Class 1500, Flow Rate 30 gpm, For Use With Gas, Liquid, Oil, Paper, Pulp, Steam, Water, Includes Screen Yes, Maximum Pressure 3,500 psi @ 100 Degrees F, Maximum Temperature 1,100 Degrees F, Port 1 Connection Size 1 1/2 in, Port 1 Connection Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMMONS 1-1/2" NPT Bronze Spring Check Valve (505SB)
- PARKER Push-to-Connect Push-to-Connect Bulkhead Union, Brass, Silver (62PLPBH-5)
- T&S BRASS Flat Strainer For - Part# 10386-45 (10386-45)
- B & K Fill Valve Glacier Bay (703AP4)
- SSI 3/4", FNPT x FNPT, Stainless steel, Y Strainer, 3500 psi @ 100 Degrees F (0075-1500Y1TT-1)
- SSI 1/2", FNPT x FNPT, Stainless steel, Y Strainer, 3500 psi @ 100 Degrees F (0050-1500Y1TT-1)
- SSI 1/2", FNPT x FNPT, Carbon Steel, Y Strainer, 3500 psi @ 100 Degrees F (0050-1500Y1TC-1)
- SSI 2-1/2", Flanged, Stainless steel, Basket Strainer, 285 psi @ 100 Degrees F (0250-150B1FT-B)
- LEGEND VALVE 1/2" S-15 BRONZE Y-STRAINER (105-513)
- WATTS 1/8", FNPT x FNPT, Lead Free Cast Copper Silicon Alloy, In-Line V Strainer, 250 psi (1/8 LF27)
- LEGEND VALVE 3/4" T-15 BRONZE Y-STRAINER (105-504)
- Ssi Y & Basket Strainers