Shop All Pool Diving Boards & Platforms
S.R.Smith
S.R.Smith 66-209-268S2-1 Fibre-Dive 8 Ft. Fibre-Dive Diving Board - Radiant White
Mfr # 66209268S21
Zoro # G303760813
product price: $1,227.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,227.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S.R.Smith
- MFR # 66209268S21
- Zoro # G303760813
- Country of Origin China
- Category Pool Diving Boards & Platforms
Description
Features
- The Fibre-Dive board is our most popular board and is to be used with the Flyte-Deck II Stand.
- Intended for light to moderate use on residential pools.
- All boards are shipped with mount bolts.
- Color swatches
- Diving Board & Stand Selector
- Fibre-Dive Board & Flyte-Deck Stand Combination
- Flyte-Deck Stand
- Board Color: Silver Gray
- Trim Color: Radiant White
- Core Type and Core Material: Hollow/Wood
- Flex: Moderate
- Compatible Stand: Flyte Deck II / U-frame
- Durability: Light to Moderate
- No. of Bolts: 2 Bolts
- Size - 8 ft.
- Dimension - 104 x 19 x 3 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYER BioAdvanced Crabgrass Killer RTS Hose-End Concentrate 32 oz (704119A)
- MTD Carburetor Asm A-Ser Epa (753-04106)
- NEXT GEN INTERNATIONAL Next Gen International NGEFT-B Electronic Blue LED Lamp Flea Trap (NGEFT-B)
- MTD Gear-Spur Lh 13T V (717-04282A)
- S.R.SMITH S.R.Smith AS100D 6 in. Bronze Anchors Socket Basket & Volly Ball (AS100D)
- E-Z PATCH E-Z Patch EZP-1257 50 lbs Sky Blue Plaster (EZP-1257)
- E-Z PATCH E-Z Patch EZP-1273 50 lbs Seafoam Green Plaster (EZP-1273)
- BLUE WAVE Blue Wave NS510 12' x 24' Rect Magni-Clear In-Ground Solar Bankets (NS510)
- S.R.Smith Pool Diving Boards & Platforms