Shop All Pool Accessories
Sr Smith
S.R. Smith UF-18-101 18 in. U-Style Diving Frame Stand with Slip-On Rubber Fulcrum
Mfr # UF-18-101
Zoro # G704154860
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sr Smith
- MFR # UF-18-101
- Zoro # G704154860
- UPC # 840671119485
- Country of Origin China
- Category Pool Accessories
Description
Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life. Buy our products and let the fun begin.
Features- U-frames are capable of combining
- Tubes made of polished stainless steel
- Two u-shaped legs and fulcrum cover only diving board
- Slip-on rubber fulcrum
- Size: 18"
- Thickness: 0.049"
- Material: 304 Stainless Steel
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Starter Solenoid Relay For Atlantic 3000-0202 Pic 6699-115; Sse6015 (240-22127)
- TUFFTIRE DOG TUG TOY PLL RPE RUBR (52988)
- US WEIGHT Ingot Canopy Weights, 60 lb Set (U0060BLK)
- SIMPSON Pressure Washer (60735)
- SR SMITH SR Smith 69209028 Spring Assembly for 8 ft. Boards Radiant; White (69209028)
- SR SMITH Sr Smith 69-209-041 Frontier II Pool Slide Hose Kit (69209041)
- SR SMITH Vented Anchor Socket Cap (SR60104)
- SR SMITH Sr Smith A40909-1 Bolt Nut & Washer (A409091)
- SR SMITH S.R. Smith 70-209-7382 8 ft. Flyte Deck II Stand with Jig & Fulcrum Pad; Radiant White (70-209-7382)
- SR SMITH S.R. Smith 34306A 1.62 in. Double Anchor Assembly - Bronze (34306A)
- EZ-PATH 15 Glazed Ceramic Tile Repair LLL Adobe (EZP-943)
- Sr Smith Pool Accessories