SR Smith 68-209-5962 606 6 ft. Board & Steel Base Comparison
Mfr # 68-209-5962
Zoro # G404115161
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sr Smith
- MFR # 68-209-5962
- Zoro # G404115161
- Country of Origin United States
- Category Pool Accessories
Description
S.R. Smith's Cantilever jump stand with Frontier III board offers users great diving fun! This board and stand package comes with a diving board, jump stand, jig (for concrete mounting) and 2 springs. The steel stand is powder coated for long product life. The Frontier III board is intended for light to moderate use on residential swimming pools. Frontier III boards consist of one, wide laminated, wood core runner that extend along the entire length of the board. The board's durable acrylic outer surface will not scratch or fade - providing many years of recreational enjoyment.
Features- Board and stand combination.
- High-strength steel is powder coated for long product life.
- Board has a matching, SureFoot non-slip tread for maximum safety.
- Contains the diving board, stand, and all necessary hardware required for installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWIS LIFETIME TOOLS Lewis Lifetime Tools SRM-90 75 ft. Wall Mount Mighty Hose Reel (157004)
- ESPOMAMPANY 18LB BioTone Start Plus (BTSP18)
- LOGO BRANDS Cincinnati Bengals 24 Can Cooler (607-63)
- DIG Dig 308-1B 180 Degree Adjustable Spray Jet (133581)
- SR SMITH Sr Smith A40909-1 Bolt Nut & Washer (A409091)
- SR SMITH SR Smith 69209028 Spring Assembly for 8 ft. Boards Radiant; White (69209028)
- SR SMITH S.R. Smith 70-209-7382 8 ft. Flyte Deck II Stand with Jig & Fulcrum Pad; Radiant White (70-209-7382)
- SR SMITH Vented Anchor Socket Cap (SR60104)
- SR SMITH S.R. Smith 34306A 1.62 in. Double Anchor Assembly - Bronze (34306A)
- SR SMITH S.R. Smith 70-209-7362 6 ft. Flyte Deck II Stand with Jig & Fulcrum Pad for Radiant White (70-209-7362)
- AQUA LEISURE Pool Lounge Hammok (AQL10061V)
- Sr Smith Pool Accessories