Shop All Pool Ladders
This Product is Discontinued
Sr Smith
Economy Ladder, White, 24", Type: Pool (Discontinued)
Mfr # VLLS-103E-PW
Zoro # G7562497
Free Shipping & Returns
This Product is Discontinued
Key Features
- Step Width (In.) 24
- Type Pool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sr Smith
- MFR # VLLS-103E-PW
- Zoro # G7562497
- UPC # 840671119782
- Country of Origin United States
- Category Pool Ladders
Dimensions
Step Width (In.) | 24 |
Details
Item | Ladder |
Type | Pool |
Description
Economy Ladder,White,24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.