Shop All Pool Ladders
This Product is Discontinued
Sr Smith
Economy Ladder, 24" (Discontinued)
Mfr # VLLS-104E
Zoro # G7547876
Free Shipping & Returns
This Product is Discontinued
Key Features
- Step Width (In.) 24
- Type Pool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sr Smith
- MFR # VLLS-104E
- Zoro # G7547876
- UPC # 840671119904
- Country of Origin United States
- Category Pool Ladders
Dimensions
Step Width (In.) | 24 |
Details
Item | Ladder |
Type | Pool |
Description
Economy Ladder,24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.