Shop All Portable Coolers
This Product is Discontinued
Sqwincher
Soft Sided Cooler, 18in H, 8-1/2 in L, PK10 (Discontinued)
Mfr # 158300360
Zoro # G4050700
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 3 Bags
- Material Polyethylene
- With Wheels No
- Color White
- Primary Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sqwincher
- MFR # 158300360
- Zoro # G4050700
- UPC # 075880550051
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Width | 2 in |
Exterior Height | 18 in |
Exterior Length | 8 1/4 in |
Details
Capacity | 3 Bags |
Material | Polyethylene |
With Wheels | No |
Color | White |
Primary Material | Plastic |
Body Color | Blue |
Features | Leak Resistant |
Item | Soft Sided Cooler |
Number of Cans | 12 |
Number of Pockets (Outside) | 0 |
Cooler Body Type | Soft Sided Cooler |
Insulation | Yes |
Number of Pockets (Inside) | 0 |
Description
Soft Sided Cooler, Soft Sided Cooler, With Wheels No, Exterior Length 8 1/4 in, Exterior Width 2 in, Exterior Height 18 in, Plastic, Body Color Blue, Number of Cans 12, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.