Shop All Food Service Appliance Parts
Sqwincher
Paddle Scrapper, Plastic, 27 in. L., PK10
Mfr # 158300309
Zoro # G4050831
product price: $95.99
/pk 10, $9.60/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Overall Length (In.) 27 in
- Blade No
- Handle Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sqwincher
- MFR # 158300309
- Zoro # G4050831
- UPC # 075880600138
- Country of Origin Canada
- Category Food Service Appliance Parts
Dimensions
Overall Length (In.) | 27 in |
Details
Item | Paddle Scraper |
Material | Plastic |
Color | White |
Blade | No |
Handle | Included |
Handle Color | White |
Handle Material | Plastic |
Head Material | Plastic |
Description
Paddle Scraper, Handle Material Plastic, Head Material Plastic, Product Type Mixing Paddle, Overall Length 27 in, Package Quantity 10
Restrictions
- This item has been restricted from sale in the following states: NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICE-O-MATIC Thermostat Bin Control (9041097-01)
- 3M Ctg, Hf35-Ms (Hf35-Ms) (5615211)
- VULCAN HART Thermocouple 48'' (412788-00048)
- ZURN Drain Cover, 5" (PN400-5B-STR)
- SPACEMAN USA Torque Arm185Mm 2 Pack (2.1.4.04.025.P2)
- MEIKO Valve, Tempering (9207588)
- MONTAGUE Burner (3511-4)
- APW Warmer Element 120V 800W (55960)
- TOWN FOOD SERVICE 1/2M X 1/2M NPT Brass Gas Valve (226104M)
- VULCAN HART Burner W/Shield 20-3/4 Ci (700871-00004)
- HOSHIZAKI Expansion Valve Pcn (4A2053-01)
- Sqwincher Food Service Appliance Parts