Shop All Portable Coolers
Sqwincher
Cooler, Plastic, 5 gal., 13-1/2 in Diameter
Mfr # 158400104
Zoro # G0109658
product price: $61.99
/ea
Not eligible for select promotions
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 gal.
- Material Plastic
- With Wheels No
- Exterior Height 19 1/2 in
- Exterior Dia. 13 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sqwincher
- MFR # 158400104
- Zoro # G0109658
- UPC # 075880530022
- Country of Origin Mexico
- Category Portable Coolers
Dimensions
Exterior Height | 19 1/2 in |
Exterior Dia. | 13 1/2 in |
Exterior Width | 12-59/64" |
Exterior Length | 13-25/64" |
Details
Promotion Restriction | Not eligible for promotion |
Capacity | 5 gal. |
Material | Plastic |
With Wheels | No |
Item | Beverage Dispenser |
Type | Beverage Cooler |
Cooler Body Type | Beverage Dispenser |
Cooler Capacity | 5 gal |
Features | Screw Top Lid, Keeps Beverages Cold for Up to 28 hr, Heavy-Duty Handles, Push Button Spigot |
Primary Material | Plastic |
Body Color | Yellow |
Insulation | Polyurethane |
Lid Color | Blue |
Description
Beverage Dispenser, Beverage Dispenser, With Wheels No, 5 gal, Exterior Height 19 1/2 in, Exterior Dia. 13 1/2 in, Plastic, Body Color Yellow, Lid Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON Tamp, 4x10", 1/4" Plate, 58" Handle (85054GRA)
- EGO Power Head, w/ Hex Wrench (PH1400)
- A & I PRODUCTS Tiller Tine, RH 2.75" x6.25" x7.1" (A-B1TR27)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXMOR1)
- SQWINCHER Beverage Cooler, 1gal, Yellow, Plastic, PK12 (158400101)
- SQWINCHER Beverage Cooler, 2 gal., Yellow (158400102)
- IGLOO COOLER BMX 52QT BLU/BLX (49783)
- MONOPRICE Pure Outdoor by Emperor 80 Cooler_ Gray (15640)
- PELICAN Cooler (14QT)
- CAROLINES TREASURES Carolines Treasures CJ1030-G-GN-8808 Monogram Letter G - Camo Green Insulated Cooler Lunch Bag (CJ1030-G-GN-8808)
- LOGO BRANDS Texas Backpack Cooler (218-612)
- Sqwincher Coolers & Hydration Packs