Shop All Portable Coolers
Sqwincher
Beverage Cooler, 1gal, Yellow, Plastic, PK12
Mfr # 158400101
Zoro # G4050691
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Capacity 1 gal.
- Material Plastic
- With Wheels Yes
- Lid Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sqwincher
- MFR # 158400101
- Zoro # G4050691
- UPC # 075880530039
- Country of Origin Mexico
- Category Portable Coolers
Dimensions
Exterior Dia. | 7 1/2 in |
Exterior Height | 11 1/2 in |
Exterior Length | 16-1/2" |
Exterior Width | 16-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Capacity | 1 gal. |
Material | Plastic |
With Wheels | Yes |
Lid Color | Blue |
Body Color | Yellow |
Cooler Body Type | Beverage Jug |
Ice Retention | Up to 1 day |
Cooler Design | Liquid Storage and Dispensing |
Insulation | Polyurethane |
Cooler Capacity | 1 gal |
Type | Beverage Cooler |
Primary Material | Plastic |
Item | Beverage Jug |
Description
Beverage Jug, Beverage Jug, With Wheels No, 1 gal, Exterior Height 11 1/2 in, Exterior Dia. 7 1/2 in, Plastic, Ice Retention Up to 1 day, Body Color Yellow, Lid Color Blue, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Generator Belt Fits IH Fits FARMALL M, and Super M (54867D)
- GOOD LAND BEE SUPPLY Natural Cotton and Sheepskin Beekeeping Gloves & J-Hook Hive Tool (Large) (GL-GLV-JHK-LG)
- VALTERRA A/C CEILING REGISTER ADJ. ROTATING 5IN PLASTIC, MEDIUM WHITE, CARDED (A10-3359VP)
- ENJOY YUMS HORSE Treats 5 lbs. APPLE (4001-AP-5LB)
- SQWINCHER Cooler, Plastic, 5 gal., 13-1/2 in Diameter (158400104)
- SQWINCHER Beverage Cooler, 2 gal., Yellow (158400102)
- KUDA Insulin Cooler Travel Bag Set (ICTC4SET)
- IGLOO WATER COLR CHARCOAL 2QT (31317)
- IGLOO Playmate The Boss 14.8 Qt. Cooler, Black (43581)
- PREFERRED NATION Sport Cooler Soccer, Black - Set of 2 (P7364.BLK)
- BULLDOG WINCH 110qt Sportsman Cooler (80061)
- Sqwincher Coolers & Hydration Packs