Shop All Tool Storage Accessories
Squids By Ergodyne
Single Black Aerial Bucket Hook
Mfr # 3179-2IN
Zoro # G604837672
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.4
- Width 0.75
- Height 5.86
- Number of Pieces 1
- For Use With Arsenal 5710, 5844S, or 5844L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Squids By Ergodyne
- MFR # 3179-2IN
- Zoro # G604837672
- UPC # 720476191933
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 5.4 |
Width | 0.75 |
Height | 5.86 |
Details
Item | Aerial Bucket Hook |
Number of Pieces | 1 |
For Use With | Arsenal 5710, 5844S, or 5844L |
Material | Nylon 66 |
Color | Black |
Features | Aerial Bucket Hook |
Description
The Squids 3179 Aerial Bucket Hook easily fits over lip of utility buckets to allow workers to securely hang tool bags, buckets, boards/aprons and more for convenient access and prevention of dropped objects. By hanging tools and bags from both sides of this two-sided s-hook, workers can maximize space in compact buckets by keeping gear off the floor and out of the way. Made with high strength all-weather nylon 66 polymer, this durable bucket hook supports weight up to 35lbs // 15.9 kg.
This aerial bucket hook easily attaches and detaches to standard 2in / 5cm bucket lips. Compatible with standard grommets on most bucket storage solutions, including the Arsenal 5710 Bucket Truck Tool Board and 5844 Bucket Truck Tool Bag.
In addition to convenient storage, bucket hooks are a part of an overall fall protection plan to reduce the risk of falling objects and increase workplace safety. Ideal for work in bucket trucks, including telecom, utilities, heavy infrastructure and cellular.
This aerial bucket hook easily attaches and detaches to standard 2in / 5cm bucket lips. Compatible with standard grommets on most bucket storage solutions, including the Arsenal 5710 Bucket Truck Tool Board and 5844 Bucket Truck Tool Bag.
In addition to convenient storage, bucket hooks are a part of an overall fall protection plan to reduce the risk of falling objects and increase workplace safety. Ideal for work in bucket trucks, including telecom, utilities, heavy infrastructure and cellular.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, #51, 4 Flute, HSS (435-0.067)
- KLEIN TOOLS Torpedo Level, 3 Vial, 9-Inch (935)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-38105)
- SIOUX TOOLS Surface Preparation And Finishing Power Tools, COLLET NUT (74071)
- SQUIDS BY ERGODYNE Black Aerial Bucket Hook, PK 2 (3179-2IN-2)
- PELICAN Shoulder Strap with Logo, 1470/1490/95 (1472)
- HANSEN GLOBAL Socket Holder 3/8 in. Drive SAE fits Regular and Deep (3803)
- TEKTON 3/8 Inch Drive Twist Lock Socket Clip Set (5-Piece) (OSC01005)
- BUYERS PRODUCTS 6 Heavy Duty Stainless Steel Adjustable-Grip Draw Latch (3049352)
- TEKTON 15-Tool Combination Wrench Holder (Black) (79352)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8435 2 Piece Foam Kit (MP-48-22-8435-BLK)
- Squids By Ergodyne Tool Storage Accessories