Shop All Tool Lanyards & Tethering
Squids By Ergodyne
Retractable Tool Lanyard
Mfr # 3003
Zoro # G500443540
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48"
- For Use With Hand Tools
- Max. Working Load 2 lb
- Color Gray
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Squids By Ergodyne
- MFR # 3003
- Zoro # G500443540
- UPC # 720476193036
- Country of Origin Taiwan, Province of China
- Category Tool Lanyards & Tethering
Dimensions
Length | 48" |
Width | 5" |
Height | 1.5" |
Max. Working Length | 48 in |
Maximum Working Length | 48 in |
Details
For Use With | Hand Tools |
Item | Tool Lanyard |
Max. Working Load | 2 lb |
Color | Gray |
Hardware Material | Aluminum |
Brand and Series | Ergodyne Squids 3003 |
Tool End Connection | Carabiner |
Tether Style | Retractable |
Anchorage End Connection | Carabiner |
For Tool Type | Hand Tools |
Weight Capacity | 2 lb |
Tether Material | Polyethylene |
Series | 3003 |
Anchorage End Material | Aluminum |
Tethering Component | Retractable |
Description
Tool Lanyard, Color Gray, Anchorage End Connection Carabiner, Anchorage End Material Aluminum, For Tool Type Hand Tools, Maximum Working Length 48 in, Tool End Connection Carabiner, Hardware Material Aluminum, Series 3003, Tether Material Polyethylene, Tether Style Retractable, Tethering Component Retractable, Weight Capacity 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 4 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (MS54JN)
- KLEIN TOOLS Pocket Knife Drop Point, 5 1/4 in L (44033)
- STAPLES Single Hole Puncher (146308)
- CRAFTSMAN Wall Mount Laser, 15ft (CMHT77634)
- SQUIDS BY ERGODYNE Retractable Tool Lanyard (3002)
- SQUIDS BY ERGODYNE Tool Grip Tether Attachment, Black, L (3745)
- SQUIDS BY ERGODYNE Connecting Bar Lock Collar 3791, Tool Attachment Point, Silver, 0.875 (3791L)
- SQUIDS BY ERGODYNE Black Barcode Scanner Sling and Lanyard (3134)
- SQUIDS BY ERGODYNE Tool Lanyard, 19823 (3111F(x))
- SQUIDS BY ERGODYNE Connecting Bar Lock Collar 3791, Tool Attachment Point, Silver, 0.75 (3791S)
- GEAR KEEPER Tool Lanyard, 43inL, Orange, 15lb, Carabiner (TL1-3011)
- Squids By Ergodyne Tool Lanyards & Tethering