Shop All Glove Dispensers & Accessories
Squids By Ergodyne
Glove Clip, Red, 4 In.
Mfr # 3405
Zoro # G5387663
Sold in multiples of 6 for $25.14
$25.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Non-Conductive Acetal Copolymer
- Depth 1 in
- Length 6 in
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Squids By Ergodyne
- MFR # 3405
- Zoro # G5387663
- UPC # 720476191230
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 1 in |
Length | 6 in |
Width | 2" |
Glove Clip Width | 1 in |
Details
Item | Glove Holder Clip |
Color | Red |
Material | Non-Conductive Acetal Copolymer |
Holds | (1) Pair of Gloves |
Mounts On | Belts, Pants and Other Clothing, Tool Belts |
Features | Easy to Use, Chemical Resistant, Dual Clip, Durable, Break Resistant, Strong, Non-conductive, Temperature Resistant, Belt Loop |
Series | Squids 3400 |
Maximum Clip Opening | 0.5 in |
Glove Holder Style | Detachable, With Belt Slot |
Belt Attachment Material | Plastic |
Brand and Series | Ergodyne Squids 3405 |
Description
Glove Holder Clip, Belt Attachment Material Plastic, Color Red, Glove Clip Material Plastic, Glove Clip Width 1 in, Glove Holder Material Plastic, Glove Holder Style Detachable, With Belt Slot, Length 6 in, Maximum Clip Opening 0.5 in, Series Squids 3400, Brand and Series Ergodyne Squids 3405
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Security Surveillance In Use Sign, SN39A (SN39A)
- MOLDEX Particulate Mask, N95, M/L, PK10 (M4600)
- 212 PERFORMANCE TIG Welding Gloves, Goatskin Palm, L, PR (ARCTIGE-00-010)
- BRADLEY Retrofit Dust Cover w/Bowl, Plastic, Hnged (S45-1964)
- SQUIDS BY ERGODYNE Glove Clip (3400)
- SQUIDS BY ERGODYNE Black Swiveling Glove Clip Holder, Dual Clips (3420)
- SQUIDS BY ERGODYNE Swivel Glove Clip Holder, Dual Clips, Red, PK100 (3420-BULK)
- SQUIDS BY ERGODYNE Glove Clip With Belt Clip, 2 In. D (3405)
- SQUIDS BY ERGODYNE Swivel Glove Clip Holder, Dual Clips, Lime, PK100 (3420-BULK)
- SQUIDS BY ERGODYNE Orange Swiveling Glove Clip Holder, Dual Clips (3420)
- BOWMAN DISPENSERS Glove Box Dispenser, ABS Pl, (2) Boxes, Pnk (GL020-0212)
- Squids By Ergodyne Glove Dispensers & Accessories