Shop All Glove Dispensers & Accessories
Squids By Ergodyne
Glove Clip Metal Detectable, 5-5/64 x 4In
Mfr # 3405MD
Zoro # G9983592
product price: $4.29
/ea
Sold in multiples of 6 for $25.74
$25.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Deep Blue
- Material Non-Conductive Acetal Copolymer
- Depth 1 in
- Length 6 in
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Squids By Ergodyne
- MFR # 3405MD
- Zoro # G9983592
- UPC # 720476191421
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 1 in |
Length | 6 in |
Width | 2" |
Glove Clip Width | 1 in |
Details
Item | Glove Holder Clip |
Color | Deep Blue |
Material | Non-Conductive Acetal Copolymer |
Holds | (1) Pair of Gloves |
Mounts On | Belts, Pants and Other Clothing, Tool Belts |
Features | Break Resistant, Belt Loop, Detachable |
Belt Attachment Material | Plastic |
Brand and Series | Ergodyne Squids 3405MD |
Maximum Clip Opening | 0.5 in |
Series | Squids 3405MD |
Glove Holder Style | Detachable, Metal-Detectable, With Belt Slot |
Description
Glove Holder Clip, Belt Attachment Material Plastic, Color Deep Blue, Glove Clip Material Plastic, Glove Clip Width 1 in, Glove Holder Material Plastic, Glove Holder Style Detachable, Metal-Detectable, With Belt Slot, Length 6 in, Maximum Clip Opening 0.5 in, Series Squids 3405MD, Brand and Series Ergodyne Squids 3405MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MARKER CO Parking Lot Stencil 58x8 - Reserved (PMS47)
- DUE NORTH Ice Cleats, Mid-Sole Coverage, Strap On, PR (V3551170-O/S)
- TILLMAN MIG Welding Gloves, Cowhide Palm, L, PR (1356L)
- MAXIFLEX Endurance Seamless Knit Nylon Gloves, Medium, Gray/Black, Pair, 12PK (34-844/M)
- SQUIDS BY ERGODYNE Glove Clip (3400)
- SQUIDS BY ERGODYNE Orange Swiveling Glove Clip Holder, Dual Clips (3420)
- SQUIDS BY ERGODYNE Glove Clip, Metal Detect, 3-51/64x6-1/2In (3400MD)
- SQUIDS BY ERGODYNE Glove Clip With Belt Clip, 2 In. D (3405)
- SQUIDS BY ERGODYNE Swivel Glove Clip Holder, Dual Clips, Orange, PK100 (3420-BULK)
- SQUIDS BY ERGODYNE Swivel Glove Clip Holder, Dual Clips, Red, PK100 (3420-BULK)
- ZORO SELECT Horizontal Glove Dispenser, Metal, 3 Boxes (6GKZ8)
- Squids By Ergodyne Glove Dispensers & Accessories