Shop All Glove Dispensers & Accessories
Squids By Ergodyne
Glove Clip, Metal Detect, 3-51/64x6-1/2In
Mfr # 3400MD
Zoro # G9968524
Sold in multiples of 6 for $26.34
$26.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Deep Blue
- Material Non-Conductive Acetal Copolymer
- Depth 1 in
- Length 6 in
- Holds (1) Pair of Gloves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Squids By Ergodyne
- MFR # 3400MD
- Zoro # G9968524
- UPC # 720476191322
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 1 in |
Length | 6 in |
Glove Clip Width | 1 in |
Details
Item | Glove Holder Clip |
Color | Deep Blue |
Material | Non-Conductive Acetal Copolymer |
Holds | (1) Pair of Gloves |
Mounts On | Belts, Pants and Other Clothing, Tool Belts |
Features | Break Resistant, Dual Clip |
Belt Attachment Material | Plastic |
Maximum Clip Opening | 0.5 in |
Glove Holder Style | Detachable, Double-Clip, Metal-Detectable |
Series | Squids 3400MD |
Brand and Series | Ergodyne Squids 3400MD |
Description
Glove Holder Clip, Belt Attachment Material Plastic, Color Deep Blue, Glove Clip Material Plastic, Glove Clip Width 1 in, Glove Holder Material Plastic, Glove Holder Style Detachable, Double-Clip, Metal-Detectable, Length 6 in, Maximum Clip Opening 0.5 in, Series Squids 3400MD, Brand and Series Ergodyne Squids 3400MD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Kit Hand Tool Tethering Kit 1lb / 0.5k (3194)
- ROCKY Size 12 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- LYLE No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU4-0272-RA_14x10 (LCU4-0272-RA_14x10)
- RADIANS Radians Cloak(TM) Dual Mold Goggle Replacement Lens (DMGRL-21)
- SQUIDS BY ERGODYNE Glove Clip, Red, 4 In. (3405)
- SQUIDS BY ERGODYNE Swivel Glove Clip Holder, Dual Clips, Blue, PK100 (3420-BULK)
- SQUIDS BY ERGODYNE Glove Clip With Belt Clip, Lime, 2 In. D (3405)
- SQUIDS BY ERGODYNE Swivel Glove Clip Holder, Dual Clips, Red, PK100 (3420-BULK)
- SQUIDS BY ERGODYNE Glove Clip Metal Detectable, 5-5/64 x 4In (3405MD)
- SQUIDS BY ERGODYNE Black Swiveling Glove Clip Holder, Dual Clips (3420)
- ZING Glove Dispenser, Triple Box, White, Steel (7499)
- Squids By Ergodyne Gloves & Hand Protection