Shop All Key Rings
Squids By Ergodyne
Arm Band ID/Badge Holder, Hi-Vis Org
Mfr # 3386HV
Zoro # G0715745
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ID/Badge Holder
- Material Polyester, Vinyl (Coated)
- Color Orange
- Height 3"
- Length Adjustable to (18-1/2")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Squids By Ergodyne
- MFR # 3386HV
- Zoro # G0715745
- UPC # 720476199519
- Country of Origin China
- Category Key Rings
Dimensions
Height | 3" |
Length | Adjustable to (18-1/2") |
Extended Length | 17.92" |
Width | 0.8" |
Details
Item | Arm Band ID/Badge Holder,Hi-Vis Org |
Type | ID/Badge Holder |
Material | Polyester, Vinyl (Coated) |
Color | Orange |
Fits | Hook and Loop |
Description
Arm Band ID/Badge Holder,Hi-Vis Org
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Blank, Y159, PK25 (5ZLE9)
- YALE Latch Bolt, Dark Satin Bronze Finish (MCP238 613E)
- NATIONAL HARDWARE UTILITY PULL 4-3/4""ZINC (N117-713)
- MASTER LOCK Deadbolt, Antique Brass, Single Cylinder (DS0605KA4S)
- KINTER Red Theft protection Peg Hook Magnetic Lock Plastic (109526-ACE)
- LUCKY LINE LuckyLine: NPZ TRIGGER SNAP W/SKR 1/CD (LKL-44101)
- HY-KO Secure-A-Key Belt Hook Key Ring (40401)
- LUCKY LINE Key Identifier, Blue, 20 PK (1643020)
- CAR DEALER DEPOT Tag Self-Laminating Key Tags (250 Per Box): Red Pk (403-RED)
- HILLMAN Metal Silver Valet Key Chain, 5PK (701278)
- LUCKY LINE Extra Large Black Magnetic Key Hider (91201)
- Squids By Ergodyne Key Rings