Shop All Flooring Installation Tools
Squeek No More
Squeek No More 1010543 Floor Squeak Repair Kit
Mfr # 1010543
Zoro # G004336614
product price: $31.29
/ea
$31.29
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
- Brand Squeek No More
- MFR # 1010543
- Zoro # G004336614
- UPC # 765806032333
- Country of Origin United States
- Category Flooring Installation Tools
Description
The Squeek No More kit is designed to stop floor squeaks from above the floor by going safely through the carpet. The kit works on all carpets even berber. The Squeek No More kit has 50 screws that are scored one inch from the head and coated with a special wax that allows the screw to safely pass through the carpet. The tooling, a tripod fixture and driver bit, drives the screw safely through the carpet stopping the score on the screw slightly below the wood of the floor. Then with the tripod fixture you snap the head of the screw off. The screw thread then holds the floor to the joist without having any part of the screw sticking up that you could walk on. The kit also includes 2 joist finding tools. You use these to quickly and accurately find the joist from above the floor.
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
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #34 (46704)
- ECLIPSE ENTERPRISES. Eclipse - ESD Safe-tipped Tweezers (900-268)
- ONSRUD Routing End Mill, Up Foam Bit, 1/4, 2 1/4, 4 (52-564)
- DEWALT Cutoff Brush (654631-03)
- BULLY TOOLS 12" Flooring Scraper with Long Fiberglass Handle (91340)
- ROBERTS Linoleum Floor Roller, 100 lbs. (10-952)
- FREEMAN P13INLC 13" Laminate Flooring Cutter with Extended Handle (P13INLC)
- BULLY TOOLS 4" Flooring Scraper with Fiberglass Long Handle (91300)
- BESSEY Wood Floor Spacer, 5 to 20mm, Glass Nylon (AV2)
- QEP Adjustable Floor Scraper, Blade Width 8 in, Carbon Steel (62909Q)
- BON TOOL Bon 34-140 Floorsquareueegee, Curved 36" Galvanized Steel Frame (34-140)
- Squeek No More Carpet & Flooring Tools