Shop All Currency Holders
Square
Register, Touchscreen Display, Gray
Mfr # A-SKU-0665
Zoro # G308999355
product price: $943.99
/ea
Free Shipping & Returns
$943.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.9"
- Displays Touchscreen
- Depth 5"
- Includes Customer Display; Power Adapter Cable; Power Adapter; Accessory Hub; Customer Display Cable; Mounting Plate with Cleat; Mounting Tool Kit
- Height 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square
- MFR # A-SKU-0665
- Zoro # G308999355
- UPC # 817044021652
- Country of Origin China
- Category Currency Holders
Dimensions
Width | 6.9" |
Depth | 5" |
Height | 10" |
Details
Item | Cash Registers |
Displays | Touchscreen |
Includes | Customer Display; Power Adapter Cable; Power Adapter; Accessory Hub; Customer Display Cable; Mounting Plate with Cleat; Mounting Tool Kit |
Description
Start selling right out of the box with payment processing, point-of-sale software, and powerful hardware designed as one seamless system. The Square register is built from scratch to give you more power, more speed, and more reliability. Grow your business with constantly improving point-of-sale software, including the Square Point of Sale app, Square Appointments, Square for Retail, and Square for Restaurants. Accept all major cards at 2.6% plus 10 cents per tap, dip, or swipe, and get funds in your bank account in one to two business days. The Square register is built entirely by Square, so you can sell confidently, knowing everything just works. Track sales in real time, manage inventory, build a customer directory, and more, all from your point of sale. The dedicated customer display lets customers pay intuitively, and the fast card-processing speed keeps your line moving.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Divider, Mini, Style Edge, 5 Tab, PK5 (7278211118)
- NEENAH PAPER Paper, Planetary, 500, PK500 (22671)
- ACCU-STAMP2 Stamp, Red, Copy, 1-5/8"x1/2" (035594)
- QUARTET Marker Pad, Glass, Dsktop (QRTGDP186D)
- CONTROLTEK Metal Coin Tray, Pennies, 3.5 x 10 x 1.75, Red (560065)
- CARMELLI Carmelli NG2131 Modifier Dice Cup with 5 Dice (bg2131)
- CONTROLTEK Fabric Deposit Bag, 5.5 x 11, Vinyl, Blue, PK3 (530495)
- SPARCO Cash Drawer, w/ Removable Tray, 17-3/4"x15-3/4"x3-3/4", Gray (SPR15504)
- COIN-TAINER Flat Coin Wrapper, Dime, PK1000 (216020002)
- ICONEX Disposable Money Bag, Plastic, 9"x12", 100/PK, Clear PK (ICX94190069)
- ALLSTAR PERFORMANCE Allstar Performance ALL10411 Tubing Notcher Steel Economy (ALL10411)
- Square Currency Holders