Square Enix PS4 SQE 01362 Agents of Mayhem - Day One Edition - Play Station
Mfr # PS4 SQE 01362
Zoro # G203768841
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square Enix
- MFR # PS4 SQE 01362
- Zoro # G203768841
- UPC # 816819013625
- Country of Origin China
- Category Video Games
Description
In a simultaneous global assault, LEGION has taken control of the nations of the world and the only force left to stop them is MAYHEM. Led by the mysterious and no-nonsense Persephone Brimstone, MAYHEM's elite Super Agents are called to the city of Seoul, South Korea. Led by LEGION Minister Doctor Babylon and his diabolical lieutenants, a nefarious plot is set in motion to build a world-altering device that will grant unrivaled power to the supervillain organization. In order to stop LEGION and take back the world, the Agents of Mayhem will traverse a sprawling urban battlefield from the ground to the rooftops and team up as a super-agent collective to stop LEGION at any cost. Success is far from and collateral damage will be substantial, but it's all in a day's work for the Agents. The Agents of MAYHEM (Multinational Agency for Hunting Evil Masterminds) fuse together technology, weaponry and gadgets to create an all-out arsenal of futuristic warfare-and have absolutely no qualms about putting it all to use against their enemies. Featuring an original storyline, trademark over-the-top open-world gameplay, and the look-and-feel of a distinctive superhero cosmos, Agents of Mayhem is a true Volition game. This new IP is a part of the Saints Row universe, sharing certain story elements, symbolism, and design inspiration with the multi-million selling franchise. Building on the unique skill of the AAA studio to continuously surprise, endear, and engage players, Agents of Mayhem represents the culmination of over a decade of open world experience and creativity. Pick your squad of 3 highly skilled and iconic characters from a roster of 12 uniquely designed MAYHEM agents, brimming with personality Play as any of the 3 Super Agents you select to take into battle, and swap between them on the fly for greater gameplay depth The technologically advanced capital of South Korea with its Open World cityscape is your playground to take down LEGION Discover secret research centers concealed throughout Seoul, hidden enemy lairs beneath the glossy surface of the city, and nefarious plots to unravel Inspired by an assortment of past and present pop culture revolving around super heroes, comics and Saturday morning cartoons
Features- Agents of Mayhem - Day One Edition - Play Station
- Personalize Your Baseball Experience
- Make Decisions On and Off the Field
- Inspired by classic adventure and visual novel-style games
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONUS Universal Smartphone adapter for telescopes, spotting scopes and microscopes (1303)
- DUAL-LITE Replacment Batt, 12.8V, 3Ah, JST VHR-3N (BATT-PACK 12.8V 3Ah 38.4Wh 8 CELL DYN)
- MIGHTY MAX BATTERY 12V 10AH Battery Replaces SUA750 UPS + 12V Charger (ML10-12CHRGR215)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 12Ah, Faston, Voltage: 6 (2UKK7)
- SQUARE ENIX Square Enix 92031 Life is Strange Before the Storm - XB1 Game for; Black (92031)
- SQUARE ENIX Square Enix 662248921693 Just Cause 4-Day One Edition Xbox One Game (662248921693)
- GARVIN INDUSTRIES INC Garvin Industries DST-200 Inside Diameter Distribution Ring; 2 in. (DST-200)
- ZUNAMMY Zunammy FS2006RE Portable Video Game with Power Bank Capabilities; Red (FS2006RE)
- TAKE-TWO Take-Two 55157 Carnival Games Switch Action & Adventure Game (55157)
- HYPERKIN Hyperkin M05819-OR Cirka Orange WII & Game Cube Wired Controller (M05819-OR)
- WHV GAMES Whv Games SWI WAR 58876 Lego Worlds for Nintendo Switch (SWI WAR 58876)
- Square Enix Video Games