Square Enix 662248919751 MXGP 3-The Official Motocross Bilingual English & French Xbox One Game
Mfr # 662248919751
Zoro # G603857251
Product Information
- Brand Square Enix
- MFR # 662248919751
- Zoro # G603857251
- UPC # 662248919751
- Country of Origin China
- Category Video Games
Description
The new MXGP edition, based on the 2016 season, offers the player a dynamic, ever-more enjoyable gaming experience thanks to a series of innovative graphics and techniques introduced by the new Unreal Engine 4 graphics engine which will take the game experience to a surprising new level. Hit the gas and get ready to tackle unpredictable, dynamic weather conditions in a competition which is unique in its genre. From sun to heavy rain, every change will decisively influence the rider's visibility and the highly-deformable ground, putting even the most expert player to the test. And it is the ground which provides the greatest challenge: mud, dust and dynamic deformations will be the master of all, while the sounds of engines running at full throttle, souped up with a brand new engine, merge with the ambient noise of chainsaws. And if this incisive generational breakthrough, with the use of the new graphics engine, is not enough to satisfy the most discerning palates, players will also find themselves with a career mode and enhanced customization, along with all official MXGP and MX2 2016 riders, the official tracks, including the MXoN, both in offline and online modes. Features:Innovative graphics and physics thanks to the new engineDynamic weather conditionsNew terrain deformationEnhanced customizationCompletely new sound engine
Specifications- Platform: Xbox One
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Fiber, Splicing Tray, 24 Fib, Fusion, 10IN (STRAY24F)
- KODAK Luma 75 Ultra Mini Portable Projector - 100" Display, Built-in Speaker - HDMI, USB, MicroSD (RODPJS75)
- KOSS Collapsible Stereo Headphone, UR20 (194697)
- METAL DEFENDER Metal Detector, Walk-Through, 33 Zone (MD-33)
- SQUARE ENIX Square Enix 92031 Life is Strange Before the Storm - XB1 Game for; Black (92031)
- SQUARE ENIX Square Enix 662248921693 Just Cause 4-Day One Edition Xbox One Game (662248921693)
- ZUNAMMY Zunammy FS2006RE Portable Video Game with Power Bank Capabilities; Red (FS2006RE)
- HYPERKIN Hyperkin M05819-OR Cirka Orange WII & Game Cube Wired Controller (M05819-OR)
- GARVIN INDUSTRIES INC Garvin Industries DST-200 Inside Diameter Distribution Ring; 2 in. (DST-200)
- METAL EARTH MODEL WESTRN STAR PHNTHM (MMS177)
- FIRST AUDIO MANUFACTURING FIRST AUDIO MANUFACTURING DJMOUSE MP3 Mixing Software Kit Includes Software Mouse and Scratch Mat (DJMOUSE)
- Square Enix Video Games