Shop All Electrical Raceways
Square D
Wireway, Square-Duct, 6 inch by 6 inch, panel adapter, N1 paint, NEMA 1
Mfr # LDB6A
Zoro # G0576549
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Or Component Type Panel Adapter
- Range Compatibility LDB wireway 6 x 6 in
- Range of Product SQUARE-Duct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # LDB6A
- Zoro # G0576549
- UPC # 785901200093
- Country of Origin Mexico
- Category Electrical Raceways
Details
Item | Wireway 6 X 6 N1 Paint Panel Adapter |
Product Or Component Type | Panel Adapter |
Range Compatibility | LDB wireway 6 x 6 in |
Range of Product | SQUARE-Duct |
Description
Wireway 6 X 6 N1 Paint Panel Adapter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL360C6W)
- ANTAIRA 120 Watt Series / 12 VDC / 10.0 Amps Industrial Single Output DIN Rail Power Supply (NDR-120-12)
- SQUARE D TERMINAL AND CONTACT BLOCK (9001KA1TAD1)
- CANTEX Elbow, 90 Degree, 24" Radius, 3 In., PVC (5133837)
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 5 feet long, hinged cover, N1 paint, NEMA 1 (LDB85)
- SQUARE D Wireway 8 X 8 N1 Paint Closing Plate (LDB8CP)
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 2 feet long, hinged cover, N1 paint, NEMA 1 (LDB82)
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 4 feet long, hinged cover, N1 paint, NEMA 1 (LDB84)
- SQUARE D Wireway, Square-Duct, 12 inch by 12 inch, 5 feet long, hinged cover, N1 paint, NEMA 1 (LDB125)
- SQUARE D Wireway, 4x4 In, Steel (LDB42KO)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 2" x 1' (6-Pack) (FS1.5X2LG6)
- Square D Raceways