Shop All Raceway Fittings
Square D
Wireway Fitting, 90 Connector, 4x4 in.
Mfr # LJB490C
Zoro # G0126644
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish ANSI 61 Polyester Powder
- NEMA Enclosure Type 12
- Height 4 in
- For Use With LJB Wireways
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # LJB490C
- Zoro # G0126644
- UPC # 785901216896
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Height | 4 in |
Width | 4 in |
Details
Item | Wireway 90 Degree Elbow |
Finish | ANSI 61 Polyester Powder |
NEMA Enclosure Type | 12 |
For Use With | LJB Wireways |
NEMA Rating | NEMA 12 |
Material | Steel |
Standards | NEMA, RoHS, UL Listed |
Color | Gray |
Gauge | 16 ga |
Certifications | UL Listed |
Product Type | Connector |
Direction Change Type | 90° |
Cross Section | 4 x 4 in |
Description
Wireway 90 Degree Elbow, Width 4 in, Height 4 in, Material Steel, Finish ANSI 61 Polyester Powder, For Use With LJB Wireways, NEMA Enclosure Type 12, Standards NEMA, RoHS, UL Listed, Color Gray, Gauge 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 80 A, Reversing: No (XTCE080F00C)
- DAYTON Thermocouple Probe, Type K, 18in L, Inconel (36GK72)
- TORK Photocell, Low Voltage (EPC-A)
- EATON Load Center, BRP, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP40B200V25)
- SQUARE D Wireway Fitting, Elbow, 4x4 in., Indoor (LDB490L)
- SQUARE D Wireway, Square-Duct, 6 inch by 6 inch, 90 degree elbow, N1 paint, NEMA 1 (LDB690L)
- SQUARE D Wireway90 Degree Elbow (LJB490LCCW)
- PANDUIT Plate, Off White, PVC, Plates (T70PIW)
- PANDUIT End Cap, 3000 Series Raceway, Caps (T45ECIW)
- PANDUIT Fitting, Drpclngentrn, Ld3, Lowv, Wh, PK10 (DCF3WH-X)
- GAMPAK Clamp Ground Brs #8-#4 (41409)
- Square D Raceway Fittings