Shop All Raceway Fitting Accessories
Square D
Wireway Accessory, Support Hanger, 4x4 in.
Mfr # LDB4SH
Zoro # G0648663
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts Without Knockouts
- NEMA Enclosure Type 1
- Finish ANSI 61 Polyester Powder
- Length 12 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # LDB4SH
- Zoro # G0648663
- UPC # 785901199823
- Country of Origin Mexico
- Category Raceway Fitting Accessories
Dimensions
Length | 12 in |
Height | 4 in |
Width | 4 in |
Length (Straight Wireway) | 12 in |
Details
Item | Wireway Support Hanger |
With/Without Knockouts | Without Knockouts |
NEMA Enclosure Type | 1 |
Finish | ANSI 61 Polyester Powder |
For Use With | LDB Wireways |
NEMA Rating | NEMA 1 |
Material | Steel |
Standards | NEMA, RoHS |
With Knockouts | Without Knockouts |
Gauge | 16 ga |
Color | Gray |
Product Or Component Type | Support Hanger |
Range Compatibility | LDB wireway 4 x 4 in |
Description
Wireway Support Hanger, Width 4 in, Height 4 in, Length 12 in, Material Steel, Finish ANSI 61 Polyester Powder, With Knockouts Without Knockouts, For Use With LDB Wireways, NEMA Enclosure Type 1, Standards NEMA, RoHS, Color Gray, Gauge 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C883)
- CRYDOM Solid State Relay, 18 to 36VAC, 50A (A2450E)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Orange (HS365-S10-ORANGE)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYN1)
- SQUARE D Wireway Accessory, Closing Plate, 6x6 in. (LDB6CP)
- SQUARE D Wireway Closing Plate, 4x4 In Steel (LDB4CP)
- SQUARE D Wireway Fitting, Connector, 4x4 in., Indoor (LDB4C)
- WIEGMANN Wireway, Bracket Hanger, 4x4 Sq In, Gray (BH0404)
- NVENT HOFFMAN Closure Plate, Wireway, 2.50in.Hx2.50in.L (F22GCPNK)
- PANDUIT Double Gang Power Rated 2-Piece Divided (JBP2SWH)
- NVENT HOFFMAN Box Connector, Ind, Steel, 6in. H x 6in. L (F66WB)
- Square D Raceways