Shop All Electrical Raceways
This Product is Discontinued
Square D
Wireway 8 X 8 Raintight Troughs 3 Ft (Discontinued)
Mfr # RDB83
Zoro # G0862395
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 3 ft
- Gauge 14 ga
- Surface Finish Gray polyester powder ANSI 49
- Device Short Name RDB
- Enclosure Type rainproof enclosure indoor/outdoor || ice/sleet proof enclosure indoor/outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # RDB83
- Zoro # G0862395
- UPC # 785901046905
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 3 ft |
Trunking Dimension | 8 x 8 in |
Details
Item | Wireway 8 X 8 Raintight Troughs 3 Ft |
Gauge | 14 ga |
Surface Finish | Gray polyester powder ANSI 49 |
Device Short Name | RDB |
Enclosure Type | rainproof enclosure indoor/outdoor || ice/sleet proof enclosure indoor/outdoor |
Nema Degree Of Protection | NEMA 3R |
Busbar Description | straight length |
Product Certifications | UL Listed |
Enclosure Material | 14 gauge steel |
Provided Equipment | removable cover sealable |
Description
Wireway 8 X 8 Raintight Troughs 3 Ft, Gauge 14 ga
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.