Shop All Electrical Raceways
Square D
Wireway, 6x6 In, Steel
Mfr # LDB610
Zoro # G0783806
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$255.99
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 10 ft
- Height 6 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # LDB610
- Zoro # G0783806
- UPC # 785901199878
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 10 ft |
Height | 6 in |
Width | 6 in |
Length (Straight Wireway) | 10 ft |
Details
Item | Straight Section Wireway |
With/Without Knockouts | No |
Finish | Powder Coated |
NEMA Rating | 1 |
Cover Type | Hinged |
Material | Steel |
Standards | CSA Certified, REACH, RoHS, SVHC Compliant, UL Listed |
Color | Gray |
With Knockouts | No |
Gauge | 16 ga |
Cross Section | 6 x 6 in |
Certifications | UL Listed; CSA |
Enclosure Material | Steel 16 gauge without knock-outs |
Description
Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 10 ft, Width 6 in, Height 6 in, Color Gray, Gauge 16 ga, Standards CSA Certified, REACH, RoHS, SVHC Compliant, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 480W, 20A, DIN Rail (SDN2024100C)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 240V, Main Lug, 1 Phase (QO816L100DTS)
- AC WORKS NEMA L16-30P 3-Phase 30A 480V 4-Prong Locking Male Plug with UL, C-UL Approval in Black (ASL1630P-BK)
- NVENT HOFFMAN Hazloc Cable Glands for Armored Cable (E (KBAU1NXSLE)
- SQUARE D Wireway, Square-Duct, 12 inch by 12 inch, 4 feet long, hinged cover, N1 paint, NEMA 1 (LDB124)
- SQUARE D Wireway, 4x4 In, Steel (LDB44KO)
- SQUARE D Wireway, 4x4 In, Steel (LDB42KO)
- SQUARE D Wireway 8 X 8 N1 Paint Closing Plate (LDB8CP)
- SQUARE D Wireway, Square-Duct, 6 inch by 6 inch, panel adapter, N1 paint, NEMA 1 (LDB6A)
- SQUARE D Wireway, 4x4 In, Steel (LDB410KO)
- LEGRAND Wire Clip, Ivory, Plastic, Clips (2400WC)
- Square D Electrical Raceways