Shop All Electrical Raceways
This Product is Discontinued
Square D
Wireway 4 X 4 Raintight Troughs 3 Ft (Discontinued)
Mfr # RDB43
Zoro # G0862158
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 3 ft
- Device Short Name RDB
- Provided Equipment removable cover sealable
- Trunking Dimension 4 x 4 in
- Enclosure Material 16 gauge steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # RDB43
- Zoro # G0862158
- UPC # 785901046806
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 3 ft |
Trunking Dimension | 4 x 4 in |
Details
Item | Wireway 4 X 4 Raintight Troughs 3 Ft |
Device Short Name | RDB |
Provided Equipment | removable cover sealable |
Enclosure Material | 16 gauge steel |
Product Certifications | UL Listed |
Nema Degree Of Protection | NEMA 3R |
Enclosure Type | rainproof enclosure indoor/outdoor || ice/sleet proof enclosure indoor/outdoor |
Busbar Description | straight length |
Surface Finish | Gray polyester powder ANSI 49 |
Description
Wireway 4 X 4 Raintight Troughs 3 Ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.