Shop All Transformers
Square D
Voltage Transformer, 2 kVA, NEMA 3R, 115°C, 120/240V, 277V
Mfr # 2S8F
Zoro # G507481347
original price:
$774.31
22% off
new price: $603.99
/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 277V
- Output Voltage - Transformer 120/240V
- VA Rating - Transformer 2 kVA
- Phase - Electrical 1
- Mounting - Transformer Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 2S8F
- Zoro # G507481347
- UPC # 785901150404
- Country of Origin Unknown
- Category Transformers
Dimensions
Height | 9.56 in |
Width | 8.68 in |
Depth | 6.56 in |
Details
Item | Voltage Transformer |
Input Voltage - Transformer | 277V |
Output Voltage - Transformer | 120/240V |
VA Rating - Transformer | 2 kVA |
Phase - Electrical | 1 |
Mounting - Transformer | Wall |
Hz - Electrical | 60 Hz |
Enclosure Rating | NEMA 3R |
Temp. Rise | 115°C |
Standards | CSA; UL Listed; cULus |
Enclosure Type | NEMA 3R |
Green Environmental Attribute | Mercury Free; Pvc Free |
Transformer Type | Dry Sealed Transformer |
Phase | 3PH |
Insulation Max. Temp. | 180 °C |
Power | 2000 VA |
Primary Voltage | 277 V-AC |
Secondary Voltage | 120 V-AC, 240 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 8A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDL-8-R)
- MERSEN Open Fuse Block, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30311)
- SCHNEIDER ELECTRIC Controller, 12 to 24V, Analog/Relay Output (TM171OFM22R)
- INTERSTATE PNEUMATICS Pressure Switch - 1/4" FPT Four Port - Push Pull Swicth 95-125 PSI (LF10-L4H)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115°C, 120V AC, 208/240/480V AC (9070T500D20)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 120/240V, 240/480V (9070T100D31)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55°C, 99/120/130V, 240/416/480/600V (9070T150D50)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 24V AC, 120/240V AC (9070T100D23)
- SQUARE D Single Phase Energy Efficient Transformer, 50 kVA, NEMA 2, 150 °C, 120/240V AC, 600V AC (EE50S3534H)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 120V AC, 240/480V AC (9070T100D1)
- FUSION PRODUCTS 120W Low Voltage Transformer (113943)
- Square D Transformers