Shop All Transformers
Square D
Voltage Transformer, 150 kVA, 120V AC, 240/480V AC
Mfr # 9070K150D1
Zoro # G504843414
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 150 kVA
- Primary Voltage 240 V-AC, 480 V-AC
- Power 150000 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9070K150D1
- Zoro # G504843414
- Country of Origin Unknown
- Category Transformers
Details
Item | Voltage Transformer |
Input Voltage - Transformer | 240/480V AC |
Output Voltage - Transformer | 120V AC |
VA Rating - Transformer | 150 kVA |
Primary Voltage | 240 V-AC, 480 V-AC |
Power | 150000 VA |
Secondary Voltage | 120 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, Orchid (NHC1038)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE18-6)
- HUBBELL Receptacle, 4-4/0, Ylw, Stud, Taper Nose (HBLFRSY)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1CCA-R63/D)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 120V, 240/480/600V (9070T50D32)
- SQUARE D Voltage Transformer, 2 kVA, NEMA 3R, 115°C, 120/240V, 277V (2S8F)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 120V AC, 208/240/480V AC (9070TF100D20)
- SQUARE D Low Voltage Distribution Transformer, 75 kVA, 150°C, 120/208V AC, 480V (EXN75T3H)
- SQUARE D Control Transformer, 100 VA, 55°C, 115/230V AC, 380/400/415V (9070TF100D33)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 120V AC, 240/480V AC (9070TF100D1)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 120V AC, 277V AC (9070T100D4)
- Square D Power Distribution