Shop All Transformers
Square D
Voltage Transformer, 100 VA, 120V AC, 480V AC
Mfr # 9070 EL-2
Zoro # G411333459
product price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 480V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 100 VA
- Phase - Electrical 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9070 EL-2
- Zoro # G411333459
- Country of Origin Unknown
- Category Transformers
Details
Item | Voltage Transformer |
Input Voltage - Transformer | 480V AC |
Output Voltage - Transformer | 120V AC |
VA Rating - Transformer | 100 VA |
Phase - Electrical | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB AF52-30-11-13, CTR, 3P, 54A, 100-250VAC/DC, 2/2 (AF52-30-11-13)
- K-TOOL INTERNATIONAL 50 Ft 14/3 Extension Cord (KTIXD73346)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2558SW0003)
- HUBBELL 30A Twist-Lock Plug 3P 4W 250VAC L15-30P BK/WT (HBL2721S)
- SQUARE D Control Transformer, 750 VA, Not Rated, 115°C, 120V AC, 240/480V AC (9070TF750D1)
- SQUARE D Three Phase Transformer, 300 kVA, NEMA 1 (Convertible to NEMA 3R by Adding Weather Shield), 150 °C (EX300T3H)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115°C, 120V AC, 240/480V AC (9070T500D1)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 115/230V, 380/400/415V (9070T50D33)
- SQUARE D Single Phase Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (10S1F)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55°C, 24V AC, 208V AC (9070T75D14)
- FUNCTIONAL DEVICES-RIB Transformer, 150 VA, 24V, 120V AC (TR150VA001)
- Square D Transformers