Shop All Terminal Block Accessories
Square D
Vertical Bridge, Copper, Plastic, Black
Mfr # NSYTRALV24
Zoro # G705968558
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Insulation Material Plastic
- Compatible with Product Type TRH IDC Terminal Block, TRP Push-In Terminal Block, TRR Spring Terminal Block, TRV Screw Terminal Block
- Overall Length 1.69 in
- Number of Connections 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NSYTRALV24
- Zoro # G705968558
- Country of Origin Poland
- Category Terminal Block Accessories
Dimensions
Overall Length | 1.69 in |
Overall Width | 0.2 in |
Overall Depth | 0.12 in |
Description
Vertical Bridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB AF80-30-00-13, CTR, 3P, 80A, 100-250VAC/DC, 1/1 (AF80-30-00-13)
- BRYANT Straight Blade Device, Receptacle, Single, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, Black (5461BLK)
- ZORO SELECT 10 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3676)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 8.12 in H, 6 in W, 4.38 in D, NEMA 4; 4X; 12; 13 (A864PHC)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL45)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB630)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red, PK10 (NSYTRAL610)
- SQUARE D END COVER, TRV, Plastic, ScrewMount (NSYTRACE26)
- SQUARE D Jumper, 6 Pole, 2.30 in L (9080GH710)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL25)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRACE24)
- Square D Terminal Block Accessories