Shop All Circuit Breaker & Panelboard Accessories
Square D
Trip Alarm and Auxiliary Switch, 5 A, 48 to 480V AC/48 to 250V DC, 0 Poles
Mfr # LV426950
Zoro # G6545773
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PowerPact(R) B Circuit Breakers
- Voltage 48 to 480V AC/48 to 250V DC
- Amps 5 A
- Number of Poles 0
- Standards CCC, EAC , IEC 60068-2-30, IEC/EN 60947-1 and -2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # LV426950
- Zoro # G6545773
- UPC # 785901087830
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Wire Stripping Length | 8 mm front |
Details
Item | Trip Alarm and Auxiliary Switch |
For Use With | PowerPact(R) B Circuit Breakers |
Voltage | 48 to 480V AC/48 to 250V DC |
Amps | 5 A |
Number of Poles | 0 |
Standards | CCC, EAC , IEC 60068-2-30, IEC/EN 60947-1 and -2 |
Frame Type | 125A |
Signal Contacts Composition | 1 NO/NC |
Minimum Load | 2 mA 17 V DC |
Device Application | breaker status monitoring |
Device Short Name | SD || OF |
Auxiliary Connection Terminal | spring |
Local Signalling | for open/close ON/OFF indication || for relay trip indicator trip indicator |
Auxiliary Contacts Type | standard |
Product Or Component Type | auxiliary contact |
Range Compatibility | PowerPact (PowerPact B) || ComPact (ComPact NSXm) |
Fault Type | overload || short-circuit |
[Ith] Conventional Free Air Thermal Current | 0.208333333333333 |
[Ie] Rated Operational Current | AC-12: 5 A at 24 V AC 50/60 Hz || AC-12: 5 A at 48 V AC 50/60 Hz || AC-12: 5 A at 110...127 V AC 50/60 Hz || AC-12: 5 A at 220/240 V AC 50/60 Hz || AC-12: 5 A at 380/440 V AC 50/60 Hz || AC-12: 5 A at 660/690 V AC 50/60 Hz || AC-15: 5 A at 24 V AC 50/60 Hz || AC-15: 5 A at 48 V AC 50/60 Hz || AC-15: 4 A at 110...127 V AC 50/60 Hz || AC-15: 3 A at 220/240 V AC 50/60 Hz || AC-15: 2.5 A at 380/440 V AC 50/60 Hz || AC-15: 0.1 A at 660/690 V AC 50/60 Hz || DC-12: 5 A at 24 V DC 50/60 Hz || DC-12: 2.5 A at 48 V DC 50/60 Hz || DC-12: 0.6 A at 110 V DC 50/60 Hz || DC-12: 0.3 A at 250 V DC || DC-13: 2.5 A at 24 V DC || DC-13: 1.2 A at 48 V DC || DC-13: 0.35 A at 110 V DC || DC-13: 0.05 A at 250 V DC || DC-14: 1 A at 24 V DC || DC-14: 0.2 A at 48 V DC || DC-14: 0.05 A at 110 V DC || DC-14: 0.03 A at 250 V DC |
Mounting Mode | clip-on |
Description
Trip Alarm and Auxiliary Switch, For Use With PowerPact(R) B Circuit Breakers, 5 A Amps, Voltage 48 to 480V AC/48 to 250V DC, Number of Poles None, Frame Type 125A, Standards CCC, EAC , IEC 60068-2-30, IEC/EN 60947-1 and -2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- LINEMASTER Explosion Proof - Industrial 600 (602-EX)
- CHAINFLEX Control Cable, Copper, 17 AWG, Steel Blue (CF9-10-03)
- AC WORKS RV/ EV Charging Adapter NEMA 14-30P 4-Prong Dryer Plug to RV/ EV Charging (EV1430MS)
- SQUARE D BRKR CVR VERTL - SEALANT SUPPLIED SEPRT (BCV)
- SQUARE D Rotary Operator, 125 A, 3 Poles (9421LB4)
- SQUARE D Plate Fillr Homeline Cd3 (HOMFPCP)
- SQUARE D SCRW LOADCNTR CVR PK3 (S106)
- SQUARE D Panelboard Cover/Trim Type 1 S 32H 14W (NQC32S)
- SQUARE D Circuit Breaker Fixed Padlock Attachment (EDPAF)
- SQUARE D Load Center Cover, HOM, 42 Spaces (HOMC42UC)
- Square D Circuit Breaker & Panelboard Accessories