Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Trim front, I-Line Panelboard, HCR-U, surface mount, w/door, 44in W x 86in H
Mfr # HCR86TSD
Zoro # G0856460
product price: $1,276.99
/ea
Free Shipping & Returns
$1,276.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 86 in
- Width 44.25 in
- Series HCR
- Standards cULus || CE
- Circuit Breaker Type I-Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HCR86TSD
- Zoro # G0856460
- UPC # 785901212621
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 86 in |
Width | 44.25 in |
Details
Item | Panelboard Cover |
Series | HCR |
Standards | cULus || CE |
Circuit Breaker Type | I-Line |
Mounting Style | surface |
Weight | 21.77 kg |
Product Destination | panelboard HCR-U 44 in 86 in |
Number Of Doors | 1 |
Product Or Component Type | Trim |
Description
Square D-brand I-Line circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories (UL) Listed under File E33139. Service entrance panelboards meeting the requirements of CSA are available in Canada factory-assembled only. I-Line circuit breaker panelboards are available as 400“1200A main lugs only and 100“1200A main circuit breakers. This HCR-u I-Line panelboard is surface mounted and has trim. The dimesnions are 86 in (H), 44 in (W). This product is certified to cULus & CE standards. This product comes with an 18 month warranty.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA2)
- RACO Compression Coupling, 2-25/32" L, Steel (2926RT)
- MONOPRICE Ethernet Cable, Cat 6, Red, 25 ft. (2318)
- ZORO SELECT Tee Fitting, B 0.50in/T 0.25in, Nylon, PK10 (19A641)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 240V, Main Lug, 1 Phase (QO816L100DTS)
- SQUARE D Load Center, HOM, 20 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM2040L225PGC)
- SQUARE D Load Center, QO, 30 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (QO130L125PG)
- SQUARE D Load Center, QO, 20 Spaces, 125A, 120/240V, Main Lug, 3 Phase (QO320L125G)
- SQUARE D Load Center, QO, 24 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (QO124M200P)
- SQUARE D Circuit Breaker Enclosure, M800, 300 to 800A, Main Circuit Breaker (M800AWK)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 100A, Main Lug, 1 Phase (QO2100BNS)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures