Shop All Circuit Breaker & Panelboard Accessories
Square D
Trim front, I-Line Panelboard, HCR-U, surface mount, door in door, hinged right, 44in W x 86in H
Mfr # HC4486TSHR
Zoro # G5204291
product price: $1,775.91
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,775.91
Free 30-Day Returns
Key Features
- Width 44 in
- Recommended Enclosure NEMA type 1
- Standards cULus || CE
- Mounting Style surface
- Depth 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HC4486TSHR
- Zoro # G5204291
- UPC # 785901265290
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 44 in |
Depth | 9.5 in |
Height | 86 in |
Details
Item | Cover |
Recommended Enclosure | NEMA type 1 |
Standards | cULus || CE |
Mounting Style | surface |
Features | Mercury Free |
Application | panelboard HC-TSHR 44 in 86 in |
Description
Square D-brand I-Line circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories (UL) Listed under File E33139.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORO Drip 9-Outlet Dist Mainfold (53755)
- LITHONIA LIGHTING Wireless Occupancy Snsor Kit, 450 sq. ft. (SPODMR WR WH K1)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GV2-B7-K)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LP4K0910BW3)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, ventilated, hinged, 20in W x 50in H (NC50VFHR)
- SQUARE D 2 Style A Univ Hub (A200)
- SQUARE D Lug, 225A, 2 Poles (HOML2225)
- SQUARE D Ground Bar Kit, 225A, 23 Poles (PK23GTA)
- SQUARE D Load Center Surge Arrester Mtg Kit (QOSAMK)
- SQUARE D NQ Panelboard, breaker kit, sub feed, 225 A, Q frame (NQSFB2Q)
- SCHNEIDER ELECTRIC Shunt Trip Release, 100 to 415V AC/110 to 130V DC, 0 Poles (M9A26476)
- Square D Circuit Breaker & Panelboard Accessories