Shop All Circuit Breaker & Panelboard Accessories
Square D
Trim front, I-Line Panelboard, HCP, surface mount, 4 pcs, w/door, 42in W x 68in H
Mfr # HCW68TSD
Zoro # G0570669
Free Shipping & Returns
$888.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 400A–1200A
- Height 68 in
- Width 42.25 in
- Depth 9.5 in
- Standards CE || cULus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # HCW68TSD
- Zoro # G0570669
- UPC # 785901089490
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 68 in |
Width | 42.25 in |
Depth | 9.5 in |
Details
Item | I-Line Panelboard |
Amps | 400A–1200A |
Standards | CE || cULus |
Mounting Style | surface |
Features | Mercury Free |
Application | panelboard HCP 42 in 68 in |
Description
Square D-brand I-Line circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories (UL) Listed under File E33139. Service entrance panelboards meeting the requirements of CSA are available in Canada factory-assembled only. I-Line circuit breaker panelboards are available as 400“1200A main lugs only and 100“1200A main circuit breakers. This HCP I-Line panelboard is surface mounted and has trim. The dimesnions are 68 in (H), 42 in (W). This product is certified to cULus & CE standards. This product comes with an 18 month warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Green 16 AWG Tinned Copper Wire - 100' (102310)
- SUPERSTRUT Beam Clamp, Clamp On, 1/4in-20, 1-1/4 in L, 1 in W, Iron, Zinc Plated, 250 lb Load Capacity, 50 PK (500-SC)
- MERSEN Open Fuse Block, R UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20307R)
- ZORO SELECT Locking Plug, Black/White, 347/600VAC, 20A (72320NP)
- SQUARE D Solid neutral assembly, I-Line Panelboard, HCR, 1200A, neutral current transformer (HCR12SNCT)
- SQUARE D Drip hood, I-Line Panelboard, HCM, surface, 32in W x 9.5in D (HCT2DH32)
- SQUARE D Handle Padlock Attachment, 70A, 1 Poles (QO1PA)
- SQUARE D QOU Circuit Breaker Mechanical Interlock (QOU2DTILA)
- SQUARE D Panelboard Main Breaker Kit (NQMB4LA)
- SQUARE D Load Center Cover, Surface Mount, 125 A Amps, 19.12 in L, 15.44 in W, Non-Vented, 20 Spaces, NEMA 1 (QOC20U100F)
- SQUARE D Panelboard Key (LP9618)
- Square D Circuit Breaker & Panelboard Accessories