Shop All Circuit Breaker & Panelboard Accessories
Square D
Trim front, I-Line Panelboard, HCP, surface mount, 4 pcs, w/door, 42in W x 50in H
Mfr # HCW50TSD
Zoro # G0856670
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards CE || cULus
- Depth 9.5 in
- Height 50 in
- Mounting Style surface
- Width 42.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HCW50TSD
- Zoro # G0856670
- UPC # 785901089360
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Depth | 9.5 in |
Height | 50 in |
Width | 42.25 in |
Details
Item | Cover |
Standards | CE || cULus |
Mounting Style | surface |
Application | panelboard HCP 42 in 50 in |
Features | Mercury Free |
Product Destination | Panelboard HCP 42 in (1066.80 mm) 50 in (1270.00 mm) |
Product Or Component Type | Trim |
Number Of Door | 1 |
Description
Square D-brand I-Line circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories (UL) Listed under File E33139. Service entrance panelboards meeting the requirements of CSA are available in Canada factory-assembled only. I-Line circuit breaker panelboards are available as 400“1200A main lugs only and 100“1200A main circuit breakers. This HCP I-Line panelboard is surface mounted and has trim. The dimesnions are 50 in (H), 42 in (W) This product is certified to cULus & CE standards. This product comes with an 18 month warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-3B)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Plastic Bushing, 100PK (PB75)
- HUBBELL WIRING DEVICE-KELLEMS Tee Cover, White, PVC, Covers (PT1TC)
- STA-KON 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (NW14-8)
- SQUARE D Solid neutral assembly, I-Line Panelboard, HCR, 1200A, neutral current transformer (HCR12SNCT)
- SQUARE D Panelboard Cover, Surface (NC44S)
- SQUARE D Neutral Assembly Insulated Groundable (SN1000MA)
- SQUARE D Neutral Bar, 225 A (NQN2CU)
- SQUARE D Panelboard Cover/Trim Nf Type 1 S Hr 50H (NC50SHR)
- SQUARE D NQ Panelboard, sub feed lug kit, 400 A (NQSFL4)
- GE Ground Kit, 200A, 0.5inWx5L (TGL1)
- Square D Circuit Breaker & Panelboard Accessories