Shop All Circuit Breaker & Panelboard Accessories
Square D
Trim front, I-Line Panelboard, HCP, surface mount, 4 pcs, 42in W x 86in H
Mfr # HCW86TS
Zoro # G0856488
product price: $1,025.99
/ea
Free Shipping & Returns
$1,025.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style surface
- Height 86 in
- Depth 9.5 in
- Width 42.25 in
- Standards CE || cULus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HCW86TS
- Zoro # G0856488
- UPC # 785901089513
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 86 in |
Depth | 9.5 in |
Width | 42.25 in |
Details
Item | Cover |
Mounting Style | surface |
Standards | CE || cULus |
Application | panelboard HCP 42 in 86 in |
Features | Mercury Free |
Product Or Component Type | Trim |
Product Destination | Panelboard HCP 42 in (1066.80 mm) 86 in (2184.40 mm) |
Description
Square D-brand I-Line circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories (UL) Listed under File E33139.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hazloc Cable Glands for Non-Armored Cabl (EBU5NXSLE)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 8 in W, 4.82 in D, NEAM 4X; 6P; 12, Screw On (HW-J80804SCWW)
- SQUARE D Buck Boost Transformer, 250 VA, NEMA 3R, 80 °C, 24/48V AC, 240/480V AC (250SV82B)
- MARINCO Cll3Rn-F Marinco Brown Cam Cover (CLL3RN-F)
- SQUARE D Qo Ground Bar Kit, Amps: 225 A (PK12GTA)
- SQUARE D Panelboard Main Breaker Kit (NQMB2Q)
- SQUARE D Load Center Cover, Surface Mount, 125 A Amps, 19.12 in L, 15.44 in W, Non-Vented, 16 Spaces, NEMA 1 (QOC16US)
- SQUARE D Mini circuit breaker accessory, QOU, mounting foot (QOUMFS1)
- SQUARE D Panelboard Cover, Surface (NC38S)
- SQUARE D Retainer, 3.40inWx5.30inL (PK2MB)
- CONNECTICUT ELECTRIC RV Plug Adaptor, 50A to 30A (CESMAD5030)
- Square D Circuit Breaker & Panelboard Accessories