Shop All Circuit Breaker & Panelboard Accessories
Square D
Trim front, I-Line Panelboard, HCJ, surface mount, door in door, hinged right, 32in W x 91in H
Mfr # HC3291TSHR
Zoro # G0856600
product price: $1,608.52
/ea
Free Shipping & Returns
$1,608.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 91 in
- Width 32 in
- Recommended Enclosure NEMA type 1
- Standards cULus || CE
- Depth 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HC3291TSHR
- Zoro # G0856600
- UPC # 785901004202
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 91 in |
Width | 32 in |
Depth | 8.25 in |
Details
Item | Cover |
Recommended Enclosure | NEMA type 1 |
Standards | cULus || CE |
Mounting Style | surface |
Features | Mercury Free |
Application | panelboard HC-TSHR 32 in 91 in |
Product Destination | Panelboard HC-TSHR 32 in (812.80 mm) 91 in (2311.40 mm) |
Product Or Component Type | Trim |
Description
Square D-brand I-Line circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories (UL) Listed under File E33139.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 2P 25A (C25BNB225A)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5015)
- ENM Hour Meter, LCD, Flush Rectangular (T1140EB)
- ZORO SELECT Wall Switch, 15A, White, Toggle, 1 to 2 HP (CSB315BW)
- SQUARE D Circuit breaker accessory, PowerPacT H/J, interlock, mechanical, for toggle handle (S29354)
- SQUARE D Panelboard accessory, I-Line, assembly kit, solid neutral, 225A, 14 AWG to 300kcmil (HC2SN)
- SQUARE D Main Breaker Kit, 400A, 347V AC (N400M)
- SQUARE D Load Centre Mounting Lug, 70A, 2 Poles (QO24L70RBCP)
- SQUARE D Solid neutral assembly, I-Line Panelboard, HCR, 1200A, neutral current transformer (HCR12SNCT)
- SQUARE D Handle Lockoff, 70A, 1 Poles (QO1LO)
- SQUARE D Kit, 225A, 240V AC (NQFTL2L)
- Square D Circuit Breaker & Panelboard Accessories