Shop All Circuit Breaker & Panelboard Accessories
Square D
Trim front, I-Line Panelboard, HCJ, surface mount, 4 pcs, 32in W x 91in H
Mfr # HCM91TS
Zoro # G0801267
product price: $811.38
/ea
Free Shipping & Returns
$811.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 91 in
- Standards CE || cULus
- Width 32.25 in
- Mounting Style surface
- Features Mercury Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HCM91TS
- Zoro # G0801267
- UPC # 785901089186
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 91 in |
Width | 32.25 in |
Details
Item | Cover |
Standards | CE || cULus |
Mounting Style | surface |
Features | Mercury Free |
Application | panelboard HCM 32 in 91 in 8.25 in |
Description
Square D-brand I-Line circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories (UL) Listed under File E33139.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30322R)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 0.25A, 600V AC, Non-Indicating (KLDR.250)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-115AL)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 8A, 600V AC, Non-Indicating (NOS-8)
- SQUARE D Load center accessory, Homeline, padlocking kit, for quad circuit breaker handles, lock off position (HOMQPA)
- SQUARE D Cb Handle Padlock Attachment (HPAFK)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL100FA)
- SQUARE D Qo Ground Bar Kit, Number of Terminals: 16 (PK15GTAL)
- SQUARE D EverLink Lug Kit, 125A, 1 Poles (LV426972)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, hinged, 20in W x 44in H (NC44FHR)
- BRADY Miniature Circuit Breaker Lockout, 230/400V AC, 1 Poles (149434)
- Square D Circuit Breaker & Panelboard Accessories