Shop All Circuit Breaker & Panelboard Accessories
Square D
Trim front, I-Line Panelboard, HCJ, surface mount, 4 pcs, 32in W x 73in H
Mfr # HCM73TS
Zoro # G0801258
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style surface
- Height 73 in
- Width 32.25 in
- Standards CE || cULus
- Application panelboard HCM 32 in 73 in 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # HCM73TS
- Zoro # G0801258
- UPC # 785901089148
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 73 in |
Width | 32.25 in |
Details
Item | Cover |
Mounting Style | surface |
Standards | CE || cULus |
Application | panelboard HCM 32 in 73 in 8.25 in |
Features | Mercury Free |
Product Destination | Panelboard HCM 32 in (812.80 mm) 73 in (1854.20 mm) 8.25 in (209.55 mm) |
Product Or Component Type | Trim |
Description
Square D-brand I-Line circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories (UL) Listed under File E33139. I-Line circuit breaker panelboards are available as 400“1200 A main lugs only and 100“1200 A main circuit breakers. A wide variety of accessories are available for field or factory installation of I-Line panelboards. This I-Line trim, are for an HCM, panelboards. This panelboard trim comes in 4 pieces and are surface mounted. The dimensions for this product are 48 in (H) 32 in (W) 8.25 in (D) and have a product weight of 12.25 kg. This product complys to CE & cULus standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (DPU222R)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG5J65X)
- QUEST TECHNOLOGY INTERNATIONAL St Adapter Strip - 6 Fiber, 6-Port, Multi-Mode Pb, 50 Or 62.5 (NFO-4715)
- RACO Set Screw Connector, 1-35/64"L, 1" Conduit (2636)
- SQUARE D Load Center Qo Cover Flush (QOC32UF)
- SQUARE D Trip Alarm and Auxiliary Switch, 5A, 48 to 480V AC/48 to 250V DC, None Poles (LV426950)
- SQUARE D Panelboard Lock Replacement (PK22FL)
- SQUARE D Safety Switch, 30A, 120V AC, 2 Poles (D211NCP)
- SQUARE D Switch Fusible, 100A, 600V AC, 3 Poles (QMB363HW)
- SQUARE D Circuit Breaker Fixed Padlock Attachment (EDPAF)
- SQUARE D Front Mounting Bracket, C60N C Breakers (MG26984)
- Square D Circuit Breaker & Panelboard Accessories